Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES V6D1D66B-ASC00-000 Lighted Rocker Switch Spdt 4 Connections | AA2BJN 10C585

CARLING TECHNOLOGIES V6D1D66B-ASC00-000 Lighted Rocker Switch Spdt 4 Connections

Item: AA2BJN Model: V6D1D66B-ASC00-000Cross Ref: 10C585
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.95
10% off
€7.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Lighted Rocker Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Body Color Black
Color Red
Contact Form SPDT
Dc Contact Rating 20A @ 12V
Features Removable Actuator
Horsepower 1/2 hp @ 125-250V AC
Includes Lamp Module No Lamp Module Included
Includes Lens Lens Included
Ip Rating IP66, IP68
Lamp Bulb Type Incandescent
Lamp Module Type No Lamp Module Included
Lens Color Red
Mounting Hole 0.83" x 1.45"
Mounting Hole Length 1.45"
Mounting Hole Width 0.83"
Nema Enclosure Rating No Enclosure
Number Of Connections 4
Number Of Positions 3
Operating Temperature - Maximum 185°F
Operating Temperature - Minimum -40°F
Operator Illumination Illuminated
Product Type Rocker Switch
Series V Series
Special Features Lighted
Standards Csa, Ul Listed
Switch Action On/Off/On
Switch Color Red
Terminal Connection Type Quick-Connect Tab Terminals
Terminal Size 1/4"
Terminal Type Tab

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)13.97
Ship width (cm)8.13
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Lighted

Product Variants

ProductModelContact FormNumber Of ConnectionsSwitch ColorColorMounting HoleBody ColorAc Contact RatingTerminal SizePrice
CARLING TECHNOLOGIES VJD1D66B-AS000-000 Lighted Rocker Switch Dpdt 7 Connections | AA2BJP 10C586 VJD1D66B-ASC00-000DPDT7RedRed0.83" x 1.45"Black10A @ 250V, 15A @ 125V1/4"€9.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES V6D1D66B-ASC00-000 Lighted Rocker Switch Spdt 4 Connections
€7.95 /unit