Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES PA304 Miniature Push Button Switch 20a @ 125v | AA2BHV 10C568

CARLING TECHNOLOGIES PA304 Miniature Push Button Switch 20a @ 125v

Item: AA2BHV Model: PA304Cross Ref: 10C568
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.80
5% off
€15.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Miniature Push Button Switch
Ac Contact Rating 10A @ 250V, 20A @ 125V
Action Maintained
Color Nickel
Contact Form SPST
Dc Contact Rating Not Rated
Display Qty 1
Head Material Nickel Plated Brass
Head/lens Color Nickel
Hp 1 1/2 hp
Ip Rating Not Rated
Manufacturer Warranty Length 2 yrs.
Mounting Hole Dia. 1/2"
Nema Enclosure Rating No Enclosure
Number Of Connections 2
Number Of Indicator Lights 0
Operating Temp. Range 0°F to +85°F
Operating Temperature - Maximum 185°F
Operating Temperature - Minimum 32°F
Operator Illumination Non Illuminated
Operator Material Metal
Operator Voltage Rating - Maximum 250V AC
Overall Depth 1.13"
Overall Height 1.82"
Overall Width 3/5"
Panel Mounting Hole Diameter 12 mm
Product Type Miniature Pushbutton Switch
Push Button Style Extended
Recommended Use Canister Vacuum Cleaner Applications
Series P Series
Standards Csa, Ul Listed
Stem Dia. 0.317"
Stem Length 0.562"
Terminal Connection Screw
Terminals Screw

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.79
Ship length (cm)13.97
Ship width (cm)12.7
HS code8536509040
Country of OriginMX

Product Variants

ProductModelStem Dia.Operating Temp. RangeAc Contact RatingContact FormNumber Of ConnectionsTerminalsMounting Hole Dia.Stem LengthPrice
CARLING TECHNOLOGIES 110-SP Miniature Push Button Switch 6a @ 125v | AB4CVX 1X692 110-SP0.524"+32°F to +185°F6A @ 125V AC, 3A @ 250V ACSPST2Screw1/2"0.562"€14.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES PA304 Miniature Push Button Switch 20a @ 125v
€15.80 /unit