Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES P267T-1D-RND MTL Miniature Push Button Switch, 6a @ 125v | AA2BHU 10C567

CARLING TECHNOLOGIES P267T-1D-RND MTL Miniature Push Button Switch, 6a @ 125v

Item: AA2BHU Model: P267T-1D-RND MTLCross Ref: 10C567
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.24
10% off
€8.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Miniature Push Button Switch
Ac Contact Rating 6A @ 125V AC, 3A @ 250V AC
Action Momentary
Color Nickel
Contact Form SPST
Dc Contact Rating Not Rated
Display Qty 1
Features Slow Break, Slow Make
Head Material Nickel Plated Brass
Head/lens Color Nickel
Ip Rating Not Rated
Manufacturer Warranty Length 2 yrs.
Mounting Hole Dia. 1/2"
Nema Enclosure Rating No Enclosure
Number Of Connections 2
Number Of Indicator Lights 0
Operating Temp. Range +32°F to +185°F
Operating Temperature - Maximum 185°F
Operating Temperature - Minimum 32°F
Operator Illumination Non Illuminated
Operator Material Metal
Operator Voltage Rating - Maximum 277V AC
Overall Depth 1.18"
Overall Height 1.73"
Overall Width 13/25"
Panel Mounting Hole Diameter 12 mm
Product Type Miniature Pushbutton Switch
Push Button Style Extended
Recommended Use To Control Alarm Or Warning Devices, As Well As Test And Measurement Equipment
Series P26 Series
Standards Csa, Ul Listed
Stem Dia. 0.468"
Stem Length 0.46"
Terminal Connection Wire Lead
Terminal Type Lead Wire
Terminals Wire Lead

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)3.81
HS code8536509040
Country of OriginMX

Product Details:

    • Carling Technologies P267T-1D-RND MTL is a single-pole single-throw (SPST) push button switch with a momentary ON / OFF function. This Carling Switch features a slow-make slow-break contact mechanism, a phenolic base, solder lug wire lead terminals and a round metal / concave metal / nylon style actuator.
    • It has an operating temperature range of 32 - 185 degrees Fahrenheit and is ideal for use in test and measurement equipment, and to control alarms / warning devices. It is also used for shallow back panel applications.
    • This UL-compliant and CSA-certified Carling Technologies switch has AC contact rating of 6 amps at 125VAC, and 3 amps at 277 VAC.
    • It offers 1000 mega ohm minimum insulation resistance and 1000 volt dielectric strength.

Product Variants

ProductModelTerminalsStem LengthStem Dia.Ac Contact RatingContact FormNumber Of ConnectionsMounting Hole Dia.Operating Temp. RangePrice
CARLING TECHNOLOGIES 170 Miniature Push Button Switch 15a @ 125v | AC3WNT 2X901 170Screw0.562"0.345"10A @ 250V, 15A @ 125VSPST21/2"+32°F to +185°F€12.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES P267T-1D-RND MTL Miniature Push Button Switch, 6a @ 125v
€9.24 /unit