Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES P267F-D-RND MTL Miniature Push Button Switch 6a @ 125v | AA2BHT 10C566

CARLING TECHNOLOGIES P267F-D-RND MTL Miniature Push Button Switch 6a @ 125v

Item: AA2BHT Model: P267F-D-RND MTLCross Ref: 10C566
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.11
5% off
€8.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Miniature Push Button Switch
Ac Contact Rating 6A @ 125V AC, 3A @ 250V AC
Action Maintained/Momentary
Color Nickel
Contact Form SPST
Dc Contact Rating Not Rated
Display Qty 1
Features Slow Break, Slow Make
Head Material Nickel Plated Brass
Head/lens Color Nickel
Ip Rating Not Rated
Mounting Hole Dia. 1/2"
Nema Enclosure Rating No Enclosure
Number Of Connections 2
Number Of Indicator Lights 0
Operating Temp. Range +32°F to +185°F
Operating Temperature - Maximum 185°F
Operating Temperature - Minimum 32°F
Operator Illumination Non Illuminated
Operator Material Metal
Operator Voltage Rating - Maximum 277V AC
Panel Mounting Hole Diameter 12 mm
Product Type Miniature Pushbutton Switch
Push Button Style Extended
Recommended Use To Control Alarm Or Warning Devices, As Well As Test And Measurement Equipment
Series P26 Series
Standards Csa, Ul Listed
Stem Dia. 0.468"
Stem Length 0.46"
Terminal Connection Wire Lead
Terminal Type Lead Wire
Terminals Wire Lead

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.3
Ship length (cm)13.97
Ship width (cm)11.43
HS code8536509040
Country of OriginMX

Product Variants

ProductModelTerminalsStem LengthStem Dia.Ac Contact RatingContact FormNumber Of ConnectionsMounting Hole Dia.Operating Temp. RangePrice
CARLING TECHNOLOGIES 172 Miniature Push Button Switch 15a @ 125v | AC3WNM 2X894 172Screw0.562"0.345"10A @ 250V, 15A @ 125VSPST21/2"+32°F to +185°F€12.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES P267F-D-RND MTL Miniature Push Button Switch 6a @ 125v
€9.11 /unit