Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES MM1-B-34-450-1-12B-B-E Circuit Breaker Magnetic 5A 250VAC/80DC | AA2BKF 10C602

CARLING TECHNOLOGIES MM1-B-34-450-1-12B-B-E Circuit Breaker, Magnetic Trip, 5 A, 250 VAC

Item: AA2BKF Model: MM1-B-34-450-1-12B-B-ECross Ref: 10C602
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.75
5% off
€33.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Circuit Breaker
Ac Voltage Rating 250V AC
Air @ 120v Ac 1.5 kA
Air @ 125v Dc Not Rated
Air @ 240v Ac 36" x 48"
Air @ 65v Dc Not Rated
Amps 5A
Circuit Breaker Actuator Paddle
Circuit Breaker Type Magnetic
Curve Type Medium
Dc Voltage 80V DC
Dc Voltage Rating 80V DC
Length 1.38"
Max. Air Rating Not Rated
Max. Operating Temp. 185°F
Max. Wire Size NOT SPECIFIED
Min. Operating Temp. -40°F
Mounting Type Snap In
Number Of Poles 1
Phase 1
Switch Type Push Button
Terminal Connection 1/4" Tab
Width 17/25"
Standards CSA, TUV, UL

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)9.4
Ship length (cm)6.6
Ship width (cm)2.29
HS code8536200020
Country of OriginMX

Product Details:

    • M Series magnetic circuit breaker designed for applications that need extra insulation for protection against short-circuit and overload damages
    • Features series trip design where the trip point remains unaffected by temperature fluctuations
    • UL 1077 / CSA approved and TUV certified
    • Interrupt rating of 0.5 kAIC at 240 VAC and 1.5 kAIC at 120 VAC

Product Variants

ProductModelMax. Air RatingNumber Of PolesAc Voltage RatingAmpsDc VoltageCircuit Breaker TypeSwitch TypeAir @ 120v AcPrice
CARLING TECHNOLOGIES AA1-B0-34-450 -5D1-C Circuit Breaker Magnetic 5A 277VAC/80DC | AA2BJR 10C588 AA1-B0-34-450 -5D1-C2 kA At 120V AC1250/277V AC5A80V DCMagneticToggle2 kA€30.65
CARLING TECHNOLOGIES AA1-B0-34-475 -5D1-C Circuit Breaker Magnetic 7.5A 277AC/80DC | AA2BJT 10C589 AA1-B0-34-475 -5D1-C2 kA At 120V AC1250/277V AC7.5A80V DCMagneticToggle2 kA€30.45
CARLING TECHNOLOGIES AA1-B0-34-610 -5D1-C Circuit Breaker Magnetic 10A 277VAC/80DC | AA2BJU 10C590 AA1-B0-34-610 -5D1-C2 kA At 120V AC1250/277V AC10A80V DCMagneticToggle2 kA€30.73
CARLING TECHNOLOGIES AA1-B0-34-615 -5D1-C Circuit Breaker Magnetic 15A 277VAC/80DC | AA2BJV 10C591 AA1-B0-34-615 -5D1-C2 kA At 120V AC1250/277V AC15A80V DCMagneticToggle2 kA€30.45
CARLING TECHNOLOGIES AA1-B0-34-620 -5D1-C Circuit Breaker Magnetic 20A 277VAC/80DC | AA2BJW 10C592 AA1-B0-34-620 -5D1-C2 kA At 120V AC1250/277V AC20A80V DCMagneticToggle2 kA€31.08
CARLING TECHNOLOGIES AA1-B0-34-630 -5D1-C Circuit Breaker Magnetic 30A 277VAC/80DC | AA2BJX 10C593 AA1-B0-34-630 -5D1-C2 kA At 120V AC1250/277V AC30A80V DCMagneticToggle2 kA€30.79
CARLING TECHNOLOGIES MA1-B-34-450-1-A26-B-E Circuit Breaker Magnetic 5A 250VAC/80DC | AA2BKC 10C598 MA1-B-34-450-1-A26-B-ENot Rated1250V AC5A80V DCMagneticRocker Switch1.5 kA€30.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES MM1-B-34-450-1-12B-B-E Circuit Breaker, Magnetic Trip, 5 A, 250 VAC
€34.75 /unit