CARLING TECHNOLOGIES LT2561-603-012 Toggle Switch Dpdt 8 Connector On/off/on

Item: AA2BJB
Model: LT2561-603-012
Cross Ref: 10C574
9 In Stock

Ships within 2 days via

€12.61
13% off
€10.97/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Item Toggle Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Actuator Length 0.71"
Actuator Material Metal
Contact Form DPDT
Dc Contact Rating 15A @ 12-28V
Dia. 0.469"
Features Green, Seal In Bushing
Hp 3/4 hp
Ip Rating Not Rated
Max. Operating Temp. 185°F
Min. Operating Temp. 32°F
Nema Enclosure Rating No Enclosure
No. Of Connections 8
No. Of Poles 2
No. Of Positions 3
Operator Illumination Style Illuminated Actuator
Overall Depth 1.38"
Overall Height 1 22/25"
Overall Width 1 2/25"
Panel Mounting Hole Dia. 1/2"
Product Type Toggle Switch
Series LT Series
Special Features Green, Lighted, Seal In Bushing
Standard Logo ul.png,csa.png
Standards Csa, Ul Listed
Stem Color Silver
Stem Dia. 0.406" , 0.41"
Stem Length 0.38"
Stem Thread Size 15/32-32 Uns-2A
Switch Function Configuration On/Off/On
Terminal Connection Type 1/4" Quick Connect Tab
Terminal Type Tab
Terminals Quick Connect

Product Details

    • Stem Color (Silver)
    • Special Features: Seal In Bushing, Lighted

Shipping Information

Height 3.81
Length 13.97
Width 12.7
HS Code 8536509040
Country Of Origin MX
Weight 0.014200
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.