Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES CA201-73 Toggle Switch Spst 2 Connector On/off | AA2BHR 10C565

CARLING TECHNOLOGIES CA201-73 Toggle Switch Spst 2 Connector On/off

Item: AA2BHR Model: CA201-73Cross Ref: 10C565
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.15
5% off
€7.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Toggle Switch
Ac Contact Rating 20A @ 125V, 20A @ 250V
Actuator Length 0.69"
Actuator Material Metal
Contact Form SPST
Dc Contact Rating Not Rated
Diameter 0.469"
Features Unseal" Bushing
Ip Rating Not Rated
Nema Enclosure Rating No Enclosure
Number Of Connections 2
Number Of Poles 1
Number Of Positions 3
Operating Temperature - Maximum 185°F
Operating Temperature - Minimum 32°F
Operator Illumination Style Non-Illuminated
Overall Depth 0.88"
Overall Height 2 1/25"
Overall Width 13/25"
Product Type Toggle Switch
Rated Hp 1 1/2 hp
Series C Series
Standards Csa, Ul Listed
Stem Dia. 0.406"
Stem Dia. And Thread Size 0.406"
Stem Diameter 0.41"
Stem Length 0.47"
Stem Thread Size 6-32 Nc-2
Switch Function Configuration On/None/Off
Terminal Connection Type Quick Connect Tab
Terminal Type Tab

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)4.57
Ship length (cm)15.24
Ship width (cm)6.35
HS code8536509065
Country of OriginMX

Product Details:

    • Stem Color (Silver)
    • Special Features: Seal In Bushing

Product Variants

ProductModelNumber Of PositionsNumber Of ConnectionsAc Contact RatingTerminalsDiameterStem LengthDc Contact RatingActuator LengthPrice
CARLING TECHNOLOGIES 2FAA01-73 Toggle Switch Spst 2 Connector On/off | AA2BHQ 10C564 2FAA01-732210A @ 250V, 15A @ 125VQuick Connect0.469"0.47"Not Rated17/25"€8.54
CARLING TECHNOLOGIES LT-1511-610-012 Toggle Switch Spst 3 Connector On/off | AA2BHZ 10C572 LT-1511-610-0122310A @ 250V, 15A @ 125VQuick Connect0.469"0.38"15A @ 12-28V0.71"€13.50
CARLING TECHNOLOGIES 110-S-73 Toggle Switch Spst 2 Connector On/off | AB4CVW 1X687 110-S-73326A @ 125V AC, 3A @ 250V ACScrew1/2"0.47"3A @ 250V, 6A @ 125V0.68"€9.22
CARLING TECHNOLOGIES 111-16-73 Toggle Switch Spst 2 Connector On/off | AB4CWG 1X878 111-16-73326A @ 125V AC, 3A @ 250V ACWire Lead1/2"0.47"3A @ 250V, 6A @ 125V17/25"€7.86
CARLING TECHNOLOGIES 2FA54-73 Toggle Switch Spst 2 Connector On/off | AC3WLQ 2X464 2FA54-733210A @ 250V, 15A @ 125VScrew1/2"0.47"Not Rated-€8.50
CARLING TECHNOLOGIES 6FA54-73 Toggle Switch Spst 2 Connector Off/ On | AE2EUG 4X200 6FA54-733210A @ 250V, 15A @ 125VScrew1/2"0.47"Not Rated17/25"€11.20
CARLING TECHNOLOGIES 6FA58-73 Toggle Switch Spst 2 Connector On/ Off | AE2EUH 4X201 6FA58-733210A @ 250V, 15A @ 125VScrew1/2"0.47"Not Rated17/25"€8.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES CA201-73 Toggle Switch Spst 2 Connector On/off
€8.15 /unit