CARLING TECHNOLOGIES BA2-B0-34-650-521-E Circuit Breaker Magnetic 50A 277VAC/80DC

Item: AA2BKN
Model: BA2-B0-34-650-521-E
Cross Ref: 10C609
24 In Stock

Ships within 2 days via

€53.36
13% off
€46.42/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Circuit Breaker
Ac Voltage Rating 277V AC
Air @ 120v Ac 1.5 kA
Air @ 125v Dc 1.5 kA
Air @ 240v 1.5 kA
Air @ 65v Not Rated
Air Rating 1.5 kA
Amps 50A
Circuit Breaker Actuator Toggle
Circuit Breaker Type Magnetic
Curve Type Medium
Dc Voltage 80V DC
Depth 2 3/25"
Length 2"
Max. Air Rating 1.5 kA At 120/240V AC
Max. Operating Temp. 185°F
Max. Wire Size NOT SPECIFIED
Min. Operating Temp. -40°F
Mounting Type Panel, #6-32 Thread
No. Of Poles 2
Phase 1
Switch Type Toggle
Terminal Connection #10-32 Screw
Width 1.55"

Shipping Information

Height (cm) 9.14
Length (cm) 7.11
Width (cm) 4.06
HS Code 8536200020
Country Of Origin MX
Weight (kg) 0.1575

Certification

logoslogoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.