Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES AA1-B0-34-610 -5D1-I Supplementary Protector 10A 1P 125VAC | AA2BJY 10C594

CARLING TECHNOLOGIES AA1-B0-34-610 -5D1-I Supplementary Protector 10A 1P 125VAC

Item: AA2BJY Model: AA1-B0-34-610 -5D1-ICross Ref: 10C594
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.78
10% off
€28.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Supplementary Protector
Ac Voltage Rating 250V AC
Air @ 120v Ac 1.5 kA
Air @ 125v Dc Not Rated
Air @ 240v Ac 1.5 kA
Air @ 65v Dc 3 kA
Air Rating 1.5 kA
Amps 10A
Circuit Breaker Actuator Toggle
Circuit Breaker Type Magnetic
Curve Type Medium
Dc Voltage 32V DC
Dc Voltage Rating 65V DC
Depth 2.69"
Length 2"
Max. Air Rating 1.5 kA At 120/240V AC
Max. Wire Size NOT SPECIFIED
Mounting Type Bolt
Number Of Poles 1
Phase 1
Screw Size #10-32
Switch Type Toggle
Width 3/4"
Standards CSA, UL 1077, UL 1500

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)9.14
Ship length (cm)6.86
Ship width (cm)2.54
HS code8536200020
Country of OriginTW

Product Variants

ProductModelAmpsAc Voltage RatingDc VoltageDc Voltage RatingMax. Air RatingNumber Of PolesPhaseCurve TypePrice
CARLING TECHNOLOGIES AA1-B0-34-615 -5D1-I Supplementary Protector 15A 1P 125VAC | AA2BJZ 10C595 AA1-B0-34-615 -5D1-I15A250V AC32V DC80V DC1.5 kA At 120/240V AC11Medium€31.54
CARLING TECHNOLOGIES AA1-B0-34-630 -5D1-I Supplementary Protector 30A 1P 125VAC | AA2BKA 10C596 AA1-B0-34-630 -5D1-I30A250V AC65V DC65V DC1.5 kA At 120/240V AC11Medium€31.82
CARLING TECHNOLOGIES AA1-B0-34-650 -5D1-I Supplementary Protector 50A 1P 125VAC | AA2BKB 10C597 AA1-B0-34-650 -5D1-I50A125V AC65V DC65V DC1.5 kA At 120/240V AC11Medium€31.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES AA1-B0-34-610 -5D1-I Supplementary Protector 10A 1P 125VAC
€31.78 /unit