Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES 6GG5B-73 Toggle Switch Dpdt 4 Connector | AA2BJJ 10C581

CARLING TECHNOLOGIES 6GG5B-73 Toggle Switch Dpdt 4 Connector

Item: AA2BJJ Model: 6GG5B-73Cross Ref: 10C581
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.34
5% off
€14.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Toggle Switch
Ac Contact Rating 15A @ 125V AC 10A @ 250V AC
Actuator Length 17/25"
Contact Form DPDT
Diameter 0.469"
Number Of Connections 4
Special Features Seal In Bushing
Stem Color Silver
Stem Dia. 0.406"
Stem Dia. And Thread Size 0.406"
Terminal Size 1/4"
Terminal Type Tab
Terminals Quick Connect

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)3.3
Ship length (cm)13.97
Ship width (cm)12.7
HS code8536509040
Country of OriginMX

Product Details:

    • Stem Color (Silver)
    • Special Features: Seal In Bushing

Product Variants

ProductModelNumber Of ConnectionsAc Contact RatingNumber Of PositionsTerminalsSwitch FunctionActuator LengthDiameterStem LengthPrice
CARLING TECHNOLOGIES 2GM721-D-4B-B Toggle Switch Dpdt 6 Connector On/off/on | AA2BHM 10C561 2GM721-D-4B-B620A @ 250V3Quick ConnectOn/Off/On0.69"0.469"0.38"€9.96
CARLING TECHNOLOGIES 2GM724-D-4B-B Toggle Switch Dpdt 6 Connector On/off/on | AA2BHP 10C563 2GM724-D-4B-B620A @ 277V3ScrewOn/Off/On0.69"0.469"0.38"€11.65
CARLING TECHNOLOGIES LT2561-603-012 Toggle Switch Dpdt 8 Connector On/off/on | AA2BJB 10C574 LT2561-603-012810A @ 250V, 15A @ 125V3Quick Connect-0.71"0.469"0.38"€18.02
CARLING TECHNOLOGIES 2GO53-73/TABS Toggle Switch Dpdt On/off/on Reversing | AA2BJD 10C576 2GO53-73/TABS410A @ 250V, 15A @ 125V3Quick Connect-0.69"0.469"0.47"€10.85
CARLING TECHNOLOGIES 2GX53-73/TABS Toggle Switch Dpdt On/on Reversing | AA2BJE 10C577 2GX53-73/TABS410A @ 250V, 15A @ 125V2Quick Connect-0.69"0.469"0.47"€12.66
CARLING TECHNOLOGIES 6GO53-73/TABS Toggle Switch Dpdt On/off/ On Reversing | AA2BJH 10C580 6GO53-73/TABS410A @ 250V, 15A @ 125V3Quick Connect-0.69"0.469"0.47"€15.77
CARLING TECHNOLOGIES 2GL54-73 Toggle Switch Dpdt 6 Connector On/on | AC3WLV 2X468 2GL54-73615A @ 125V, 20A @ 250V3ScrewOn/On0.68"1/2"0.47"€12.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES 6GG5B-73 Toggle Switch Dpdt 4 Connector
€15.34 /unit