Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES 2GM721-D-4B-B Toggle Switch Dpdt 6 Connector On/off/on | AA2BHM 10C561

CARLING TECHNOLOGIES 2GM721-D-4B-B Toggle Switch Dpdt 6 Connector On/off/on

Item: AA2BHM Model: 2GM721-D-4B-BCross Ref: 10C561
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.96
10% off
€8.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Toggle Switch
Ac Contact Rating 20A @ 250V
Actuator Length 0.69"
Contact Form DPDT
Dc Contact Rating Not Rated
Diameter 0.469"
Features Seal In Bushing
Horsepower 2 hp @ 250V AC
Includes Hex Nut, Ring Nut
Ip Rating Not Rated
Nema Enclosure Rating No Enclosure
Number Of Connections 6
Number Of Poles 2
Number Of Positions 3
Operator Illumination Style Non-Illuminated
Product Type Toggle Switch
Rated Hp 1 1/2 hp
Series G Series
Special Features Seal In Bushing
Standards Csa, Ul Listed
Stem Color Black
Stem Dia. 0.406"
Stem Dia. And Thread Size 0.406"
Stem Diameter 0.41"
Stem Length 0.38"
Switch Function On/Off/On
Switch Function Configuration On/Off/On
Terminal Connection Type Quick Connect Tab
Terminal Size 1/4"
Terminal Type Tab
Terminals Quick Connect

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.3
Ship length (cm)12.7
Ship width (cm)11.43
HS code8536509040
Country of OriginMX

Product Details:

    • Stem Color (Black)
    • Special Features: Seal In Bushing

Product Variants

ProductModelNumber Of ConnectionsAc Contact RatingNumber Of PositionsTerminalsSwitch FunctionActuator LengthDiameterStem LengthPrice
CARLING TECHNOLOGIES 2GM724-D-4B-B Toggle Switch Dpdt 6 Connector On/off/on | AA2BHP 10C563 2GM724-D-4B-B620A @ 277V3ScrewOn/Off/On0.69"0.469"0.38"€11.65
CARLING TECHNOLOGIES LT2561-603-012 Toggle Switch Dpdt 8 Connector On/off/on | AA2BJB 10C574 LT2561-603-012810A @ 250V, 15A @ 125V3Quick Connect-0.71"0.469"0.38"€18.02
CARLING TECHNOLOGIES 2GO53-73/TABS Toggle Switch Dpdt On/off/on Reversing | AA2BJD 10C576 2GO53-73/TABS410A @ 250V, 15A @ 125V3Quick Connect-0.69"0.469"0.47"€10.85
CARLING TECHNOLOGIES 2GX53-73/TABS Toggle Switch Dpdt On/on Reversing | AA2BJE 10C577 2GX53-73/TABS410A @ 250V, 15A @ 125V2Quick Connect-0.69"0.469"0.47"€12.66
CARLING TECHNOLOGIES 6GO53-73/TABS Toggle Switch Dpdt On/off/ On Reversing | AA2BJH 10C580 6GO53-73/TABS410A @ 250V, 15A @ 125V3Quick Connect-0.69"0.469"0.47"€15.77
CARLING TECHNOLOGIES 6GG5B-73 Toggle Switch Dpdt 4 Connector | AA2BJJ 10C581 6GG5B-73415A @ 125V AC 10A @ 250V AC-Quick Connect-17/25"0.469"-€15.34
CARLING TECHNOLOGIES 2GL54-73 Toggle Switch Dpdt 6 Connector On/on | AC3WLV 2X468 2GL54-73615A @ 125V, 20A @ 250V3ScrewOn/On0.68"1/2"0.47"€12.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES 2GM721-D-4B-B Toggle Switch Dpdt 6 Connector On/off/on
€9.96 /unit