Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES 2GK724-D-4B-B Toggle Switch Dpst 4 Connector On/off | AA2BHN 10C562

CARLING TECHNOLOGIES 2GK724-D-4B-B Toggle Switch Dpst 4 Connector On/off

Item: AA2BHN Model: 2GK724-D-4B-BCross Ref: 10C562
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.80
10% off
€8.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Toggle Switch
Ac Contact Rating 20A @ 277V
Actuator Length 0.69"
Contact Form DPST
Dc Contact Rating Not Rated
Diameter 0.469"
Features Seal In Bushing
Horsepower 2 hp @ 250V AC
Includes Hex Nut, Ring Nut
Ip Rating Not Rated
Nema Enclosure Rating No Enclosure
Number Of Connections 4
Number Of Poles 2
Number Of Positions 2
Operator Illumination Style Non-Illuminated
Product Type Toggle Switch
Rated Hp 1 1/2 hp
Series G Series
Special Features Seal In Bushing
Standards Csa, Ul Listed
Stem Color Black
Stem Dia. 0.406"
Stem Dia. And Thread Size 0.406"
Stem Diameter 0.41"
Stem Length 0.38"
Switch Function Configuration On/None/Off
Terminal Connection Type Screw Terminals
Terminals Screw

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)14.48
Ship width (cm)8.89
HS code8536509040
Country of OriginMX

Product Details:

    • Stem Color (Black)
    • Special Features: Seal In Bushing

Product Variants

ProductModelNumber Of PositionsAc Contact RatingTerminalsActuator LengthDiameterStem LengthDc Contact RatingOperating Temp.Price
CARLING TECHNOLOGIES 2GK721-D-4B-B Toggle Switch Dpst 4 Connector On/off | AA2BHL 10C560 2GK721-D-4B-B320A @ 125 to 277VQuick Connect0.69"0.469"0.38"Not Rated-€8.65
CARLING TECHNOLOGIES 2GK54-73 Toggle Switch Dpst 4 Connector On/off | AC3WLU 2X467 2GK54-73210A @ 250V, 15A @ 125VScrew0.68"1/2"0.47"Not Rated+32°F to +185°F€10.86
CARLING TECHNOLOGIES DK284-73 Toggle Switch Dpst 4 Connector On/off | AC3WLZ 2X488 DK284-73216A @ 125V AC, 8A @ 250V ACScrew0.68"1/2"0.47"16A @ 125V, 8A @ 250V0°F to +150°F€15.08
CARLING TECHNOLOGIES EK204-73 Toggle Switch Dpst 4 Connector On/off | AC3WMR 2X633 EK204-73310A @ 250V, 20A @ 125VScrew0.68"1/2"0.47"10A @ 250V, 20A @ 125V0°F to +150°F€18.90
CARLING TECHNOLOGIES 2GK51-73 Toggle Switch Dpst 4 Connector On/off | AE2EXR 4X849 2GK51-73310A @ 250V, 15A @ 125V-0.68"1/2"0.47"Not Rated+32°F to +185°F€9.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES 2GK724-D-4B-B Toggle Switch Dpst 4 Connector On/off
€9.80 /unit