Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CARLING TECHNOLOGIES 2GE51-73 Toggle Switch SP3T 4 Connector On/On/On | AA2BJC 10C575

CARLING TECHNOLOGIES 2GE51-73-XG Toggle Switch SP3T 4 Connector On/On/On

Item: AA2BJC Model: 2GE51-73-XGCross Ref: 10C575
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.33
10% off
€9.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Toggle Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Actuator Length 17/25"
Actuator Material Metal
Contact Form SP3T
Dc Contact Rating Not Rated
Diameter 0.469"
Features Not Sealed
Hp 3/4 hp
Includes Hex Nut, Ring Nut
Ip Rating Not Rated
Nema Enclosure Rating No Enclosure
Number Of Connections 4
Number Of Poles 1
Number Of Positions 3
Operator Illumination Style Non-Illuminated
Product Type Toggle Switch
Series G Series
Standards Csa, Ul Listed
Stem Dia. 0.406"
Stem Dia. And Thread Size 0.406"
Stem Diameter 0.41"
Stem Length 0.47"
Switch Function On/On/On
Switch Function Configuration On/On/On
Terminal Connection Type Quick Connect Tab
Terminal Size 1/4"
Terminal Type Tab

Shipping Info:

Ship weight (kg) 0.0162
Ship height (cm)3.56
Ship length (cm)13.97
Ship width (cm)12.7
HS code8536509040
Country of OriginMX

Product Details:

    • Stem Color (Silver)
    • Special Features: Seal In Bushing

Product Variants

ProductModelNumber Of ConnectionsContact FormNumber Of PolesActuator LengthDiameterNumber Of PositionsAc Contact RatingHpPrice
CARLING TECHNOLOGIES HK254-73 Toggle Switch 3PST 6 Connector On/Off | AE2EUK 4X208 HK254-7363PST30.68"1/2"310A @ 250V, 15A @ 125V3/4 hp€15.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARLING TECHNOLOGIES 2GE51-73-XG Toggle Switch SP3T 4 Connector On/On/On
€10.33 /unit