BUCKHORN TL4844030010000 Lid For Model Bf4844290010000 Ag Box | AA2AET 10A143

BUCKHORN INC TL4844030010000 Lid For Model Bf4844290010000 Ag Box

Item: AA2AET Model: TL4844030010000Cross Ref: 10A143
In Stock

Get it by Tuesday, Mar 17

€271.74
5% off
€258.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bulk Container Cover
Color Black
Compatible Manufacturer Model Number BF4844
For Container Type Bulk Container
Material Plastic
Outside Width 44 7/8"
Overall Length 48"
Overall Width 44"
Shape Rectangular

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)10.16
Ship length (cm)124.46
Ship width (cm)114.3
HS code3923500000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOutside WidthColorMaterialFor Container TypeShapeOutside HeightPrice
BUCKHORN TL4229040010000 Lid For Model Bf4229280010000 Ag Box | AA2AEU 10A144 TL422904001000042 1/2"29 3/4"29 3/4"BlackPlasticBulk ContainerRectangular3 1/4"€183.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKHORN INC TL4844030010000 Lid For Model Bf4844290010000 Ag Box
€271.74 /unit