BUCKHORN TL4229040010000 Lid For Model Bf4229280010000 Ag Box | AA2AEU 10A144

BUCKHORN INC TL4229040010000 Lid For Model Bf4229280010000 Ag Box

Item: AA2AEU Model: TL4229040010000Cross Ref: 10A144
In Stock

Get it by Tuesday, Mar 17

€183.27
5% off
€174.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bulk Container Cover
Color Black
Compatible Manufacturer Model No. BF4229
Compatible Mfr. Model No. BF4229
For Container Type Bulk Container
Material Plastic
Outside Height 3 1/4"
Outside Width 29 3/4"
Overall Length 42 1/2"
Overall Width 29 3/4"
Shape Rectangular

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)10.16
Ship length (cm)107.95
Ship width (cm)76.2
HS code3923500000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOutside WidthColorMaterialFor Container TypeShapeOutside HeightPrice
BUCKHORN TL4844030010000 Lid For Model Bf4844290010000 Ag Box | AA2AET 10A143 TL484403001000048"44"44 7/8"BlackPlasticBulk ContainerRectangular-€271.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKHORN INC TL4229040010000 Lid For Model Bf4229280010000 Ag Box
€183.27 /unit