BALDOR CDP3604 Permanent Magnet DC Motor, 180V, 1750 RPM, 3 HP, TEFC, 184C | AJ6PCG

BALDOR MOTOR CDP3604 Permanent Magnet Motor, 180V DC, 1750 RPM, 3 hp, TEFC, 182C Frame

Item: AJ6PCG Model: CDP3604
Limited Availability

Get it by Friday, Nov 28

Request a Quote

Payment

Delivery

Product Specifications:

Item DC Permanent Magnet Motor
Ac/dc DC
Ambient Temp. 40°C
Armature Amps 14A
Armature Inertia 107.11 lbs.-sq. ft.
Armature Voltage 180V
Base Rigid Base
Base Indicator Rigid
Base Rpm 1750 RPM
Base Type Rigid Base
Brushes 2/BP5031A01
Class Stock
Conduit Box Material Steel
Conduit Box Position F1
Duty Continuous
Duty Cycle Continuous
Enclosure Design TEFC
Enclosure Type Totally Enclosed Fan Cooled
Frame 184C
Frame Material Steel
Frame Size 184C
Hp 3 hp
Insulation Class Class F
Motor Mounting Position Horizontal
Motor Type Brushed DC
Multiplier L1
Nema/iec NEMA
Overall Length 22.68"
Proprietary No
Revision R
Rpm 1700-1800 RPM
Service Factor 1
Shaft Dia. 7/8"
Shaft Ground Indicator No Shaft Grounding
Shaft Rotation Reversible
Type 3649P
Voltage 180V
Xp Class And Group None

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)34.61
Ship length (cm)80.81
Ship width (cm)33.82
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Nameplate No.: NP0891L

Product Variants

ProductModelVoltageHpRpmFrameMotor ApplicationInsulation ClassMotor TypeArmature AmpsPrice
BALDOR CDP3306 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.25 HP, TENV, 56C | AJ6PBA CDP3306180V1/4 hp1700-1800 RPM56C-Class FBrushed DC1.3A€1,116.07
BALDOR CDP3310 Permanent Magnet DC Motor, 90V, 1750 RPM, .25 HP, TENV, 56C | AJ6PBB CDP331090V1/4 hp1700-1800 RPM56CGeneral PurposeClass FDC2.5A€1,092.44
BALDOR CDP3316 Permanent Magnet DC Motor, 180V, .33 HP, 56C | AJ6PBC CDP3316180V1/3 hp1700-1800 RPM56CGeneral PurposeClass FDC1.6A€1,170.06
BALDOR CDP3320 Permanent Magnet DC Motor, 90V, .33 HP, TENV, 56C | AJ6PBD CDP332090V1/3 hp1700-1800 RPM56CGeneral PurposeClass FDC3.2A€1,234.60
BALDOR CDP3326 Permanent Magnet DC Motor, 180V, 1750 RPM, 0.5 HP 56C | AJ6PBE CDP3326180V1/2 hp1700-1800 RPM56CGeneral PurposeClass FPermanent Magnet DC2.5A€1,293.92
BALDOR CDP3330 Permanent Magnet DC Motor, 90V, 1750 RPM, 0.5 HP, TENV, 56C | AJ6PBF CDP333090V1/2 hp1700-1800 RPM56CGeneral PurposeClass FPermanent Magnet DC4.8A€1,293.92
BALDOR CDP3335 Permanent Magnet DC Motor, 90V, .5 HP, TENV, 56C | AJ6PBG CDP333590V1/2 hp2500 RPM56CGeneral PurposeClass FDC5A€1,148.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR CDP3604 Permanent Magnet Motor, 180V DC, 1750 RPM, 3 hp, TEFC, 182C Frame