Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3CAE4 Tubing Welded 2 Inch 6 Feet 316 Stainless Steel | AC8LPP

APPROVED VENDOR 3CAE4 Tubing Welded 2 Inch 6 Feet 316 Stainless Steel

Item: AC8LPP Model: 3CAE4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€231.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
GradeGrade 316
Inside Dia.1.87"
Length6"
MaterialStainless Steel
Max. Pressure1091 psi
Outside Dia.2"
Outside Dia. Tolerance-0.02" to +0.02"
Temp. Range-325°F to +1500°F
TypeWelded
Wall Thickness0.065"
FabricationWelded
FormStraight
Inside Diameter1.87"
Material GradeGrade 316
Maximum Operating Pressure1091 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature-325°F
Outside Diameter2"
Outside Diameter Tolerance+/-0.02"
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant, Pitting Resistant
StandardsASTM A249, ASTM A269
TemperAnnealed
Weight Per Foot1.343 lbs.-ft.

Shipping Info:

Ship weight (kg) 3.582
Ship height (cm)5.08
Ship length (cm)182.88
Ship width (cm)5.08
HS code7306401090
Country of OriginUS

Product Variants

ProductModelInside Dia.Wall ThicknessTemp. RangeGradeOutside Dia. ToleranceMaterialOutside Dia.Price
APPROVED VENDOR 3ADJ4 Tubing Welded 2 Inch 6 Feet 304 Stainless Steel | AC8HLB 3ADJ41.93"0.035"-423°F to +1500°F304-0.02" to +0.02"Stainless Steel2"€119.88
RFQ
APPROVED VENDOR 3ADJ5 Tubing Welded 2 Inch 6 Feet 304 Stainless Steel | AC8HLC 3ADJ51.902"0.049"-423°F to +1500°F304-0.02" to +0.02"Stainless Steel2"€142.39
RFQ
APPROVED VENDOR 3ADJ6 Tubing Welded 2 Inch 6 Feet 304 Stainless Steel | AC8HLD 3ADJ61.87"0.065"-423°F to +1500°F304-0.02" to +0.02"Stainless Steel2"€183.03
RFQ
APPROVED VENDOR 3CAE3 Tubing Welded 2 Inch 6 Feet 316 Stainless Steel | AC8LPN 3CAE31.902"0.049"-325°F to +1500°FGrade 316-0.02" to +0.02"Stainless Steel2"€188.92
RFQ
APPROVED VENDOR 5LVN7 Tubing Welded 2 Inch Outer Diameter 6 Feet 2015 Psi | AE4MWW 5LVN71.76"3/25"-423°F to +1500°F304-0.01" to +0.01"Stainless Steel2"€202.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3CAE4 Tubing Welded 2 Inch 6 Feet 316 Stainless Steel
€231.23 /unit