Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0560406506 Lightweight Adjustable Clevi, 1/2 Inch Tube Size

Item: AD8CRQ Model: 0560406506Cross Ref: 4HXR6
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.06
5% off
€4.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Clevis
Cushioned No
Features Clevis Rod Thread Locks The Nuts In Place
Finish Copper Plated
For Insulated Pipe No
For Threaded Rod Size 3/8"
For Use On Pipe
Hanger Material Steel
Hanger Material Finish Copper
Hanger Type Clevis
Length 1 27/32"
Load Capacity 150 lbs.
Material Steel
Max. Load 150 lbs.
Metal Detectable Yes
Overall Height 2.688"
Pipe Center To Hanger Top 2 3/16"
Pipe Size 1/2"
Required Number Of Threaded Rods 1
Series Figure 260
Type Adjustable, Light Duty
standard A-A-1192A, TYPE 1, ANSI/MSS SP-69, CUL LISTED, FM APPROVED, MSS SP-58, TYPE 1, UL LISTED, WW-H-171-E, TYPE 1

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)6.83
Ship length (cm)8.84
Ship width (cm)15.93
HS code7326908530
Country of OriginCN

Product Details:

    • Special Features: For Suspension Of Non-Insulated Stationary Copper Tube

Product Variants

ProductModelPipe SizeTypeFinishMaterialMax. LoadTube SizeMetal DetectableRod SizePrice
ANVIL 0560406514 Clevis Hanger Adjustable Tube Size 3/4 In | AD8CRR 4HXR7 05604065143/4"Adjustable, Light DutyCopper PlatedSteel150 lbs.3/4"Yes-€5.68
ANVIL 0560406522 Clevis Hanger Adjustable Tube Size 1 In | AD8CRT 4HXR8 05604065221"Adjustable, Light DutyCopper PlatedSteel250 lbs.1"Yes-€5.36
ANVIL 0560406530 Clevis Hanger Adjustable Tube Size 1 1/4in | AD8CRU 4HXR9 05604065301 1/4"Adjustable, Light DutyCopper PlatedSteel250 lbs.-Yes-€5.50
ANVIL 0560406548 Clevis Hanger Adjustable Tube Size 1 1/2in | AD8CRV 4HXT1 05604065481 1/2"Adjustable, Light DutyCopper PlatedSteel250 lbs.1 1/2"Yes-€5.61
ANVIL 0560406555 Clevis Hanger Adjustable Tube Size 2 In | AD8CRW 4HXT2 05604065552"Adjustable, Light DutyCopper PlatedSteel250 lbs.2"Yes-€6.86
ANVIL 0560406571 Clevis Hanger Adjustable Tube Size 2 1/2in | AD8CRX 4HXT3 05604065712 1/2"Adjustable, Light DutyCopper PlatedSteel350 lbs.-Yes3/8"€12.73
ANVIL 0560406597 Clevis Hanger Adjustable Tube Size 3 In | AD8CRY 4HXT4 05604065973"Adjustable, Light DutyCopper PlatedSteel350 lbs.3"Yes3/8"€14.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0560406506 Lightweight Adjustable Clevi, 1/2 Inch Tube Size
€5.06 /unit