Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0332623404 Pipe Nipple 1 Inch 2 Inch Length | AB4XHN 20H728

ANVIL 0332623404 Nipple, SCH 80, Black, Seamless, Pipe Size 1", Close Length 2"

Item: AB4XHN Model: 0332623404Cross Ref: 20H728
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.12
5% off
€8.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Nipple
Application Air, Gas, Non-Potable Water, Oil, Steam
Basic Connection Type Threaded At Both Ends
Body Material Steel
Connection Type Threaded At Both Ends
Finish/coating Black Anodized
Fitting Compatibility Schedule 80
For Pipe Size 1"
Inside Dia. 1"
Inside Diameter 1"
Length 2"
Manufacture Location Globally Sourced
Material Steel
Material Grade Grade B
Max. Pressure 3000 psi
Max. Steam Pressure 300 psi WSP @ 550°F
Maximum Operating Pressure 2000 psi @ 150°F
Maximum Steam Pressure 300 psi @ 550°F
Metal Pipe Construction Seamless
Nominal Pipe Size 1"
Outside Dia. 1.315"
Outside Diameter 1 5/16"
Overall Length 2"
Schedule 80
Side A Connection Type Threaded
Side A Gender Male
Side A Thread Type NPT
Side B Connection Type Threaded
Side B Gender Male
Side B Thread Type Npt
Thread Configuration Threaded On Both Ends
Wall Thickness 0.172"
standard ASTM A106 GRADE B, ASTM A733

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.56
Ship length (cm)5.59
Ship width (cm)3.56
HS code7307995015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0332623404 Nipple, SCH 80, Black, Seamless, Pipe Size 1", Close Length 2"
€9.12 /unit