Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0319901567 Square Head Plug 1/2 Inch Npt Galvanised | AB8AJY 25CH10

ANVIL 0319901567 Square Head Solid Plug, 1/2 Inch Nominal pipe Size, Galvanized FInish, Carbon Steel

Item: AB8AJY Model: 0319901567Cross Ref: 25CH10
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.85
5% off
€1.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Square Head Plug
Basic Fitting Shape Plug
Body Material Steel
Class Class 150
Connection Type MNPT
Finish Galvanized
Finish/coating Galvanized
Fitting Connection Type MNPT
Includes Pre-applied Thread Sealant No
Includes Seal No
Max. Pressure 300 psi @ 150°F WOG
Max. Steam Pressure 150 psi @ 350° F
Maximum Operating Pressure 300 psi @ 150°F
Nominal Pipe Size 1/2"
Pipe Fitting Material Steel
Pipe Size 1/2"
Plug Construction Solid
Specific Fitting Shape Square Head Plug
Standards Asme B16.14, Astm A197
Temp. Range -20°F to +350°F

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.65
Ship length (cm)2.39
Ship width (cm)1.65
HS code7307992000
Country of OriginUS

Product Variants

ProductModelTemp. RangeConnection TypeBasic Fitting ShapeClassBody MaterialSpecific Fitting ShapeIncludes SealMax. Steam PressurePrice
ANVIL 0319901443 Square Head Plug 1/8 In Npt Galvanised | AF8ENT 25CH07 0319901443-20°F to +150°FMNPT--Steel---€0.69
ANVIL 0319901484 Square Head Plug 1/4 Inch Npt Galvanised | AF8ENU 25CH08 0319901484-20°F to +350°FMNPTPlugClass 150SteelSquare Head PlugNo150 psi @ 350° F€0.79
ANVIL 0319901526 Square Head Plug 3/8 Inch Npt Galvanised | AF8ENV 25CH09 0319901526-20°F to +350°FMNPTPlugClass 150SteelSquare Head PlugNo150 psi @ 350° F€1.22
ANVIL 0319901609 Square Head Plug 3/4 Inch Npt Galvanised | AF8ENW 25CH11 0319901609-20°F to +350°FMNPTPlugClass 150SteelSquare Head PlugNo150 psi @ 350° F€2.71
ANVIL 0319902607 Square Head Plug 2-1/2 Inch Npt Galvanised | AF8ENX 25CH12 0319902607-20°F to +350°FMNPTPlugClass 150SteelSquare Head PlugNo150 psi @ 350° F€70.70
ANVIL 0319902649 Square Head Plug 3 Inch Npt Galvanised | AF8ENY 25CH13 0319902649-20°F to +350°FMNPTPlugClass 150SteelSquare Head PlugNo150 psi @ 350° F€80.69
ANVIL 0319902680 Square Head Plug 3-1/2 Inch Npt Galvanised | AF8ENZ 25CH14 0319902680-20°F to +350°FMNPTPlugClass 150SteelSquare Head PlugNo150 psi @ 350° F€140.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0319901567 Square Head Solid Plug, 1/2 Inch Nominal pipe Size, Galvanized FInish, Carbon Steel
€1.85 /unit