Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANVIL 0310541602 Reducer Malleable Iron 1/2 Inch x 1/4 Inch | AA4DGV 12G072

ANVIL 0310541602 Reducer, Black, 1/2 Inch Nominal Pipe Size (a), 1/4 Inch Nominal Pipe Size (b)

Item: AA4DGV Model: 0310541602Cross Ref: 12G072
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.43
5% off
€40.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reducer Coupling
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting Shape Reducer Coupling
Body Material Malleable Iron
Class Class 300
Color Black
Connection Type FNPT
Fitting Side A Gender Female
Fitting Side A Nominal Pipe Size 1/2"
Fitting Side A Type NPT
Fitting Side B Gender Female
Fitting Side B Nominal Pipe Size 1/4"
Fitting Side B Type NPT
For Pipe Schedule 80
Includes Pre-applied Thread Sealant No
Includes Seal No
Max. Pressure 2000 psi @ 150°F
Maximum Operating Pressure 2000 psi @ 150°F
Pipe Fitting Material Malleable Iron
Pipe Size 1/2" x 1/4"
Saturated Steam Pressure 300 psi
Specific Fitting Shape Reducing Coupling
Standards Aar Approved, Asme B16.3, Fm Approved, Ul Listed
Temp. Range -20°F to +150°F

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)3.56
Ship length (cm)4.57
Ship width (cm)3.56
HS code7307199060
Country of OriginUS

Product Variants

ProductModelPipe SizeClassMax. PressureSaturated Steam PressureMaterialHeightConnection TypeBody MaterialPrice
ANVIL 0310541206 Reducer Malleable Iron 3/8 Inch x 1/4 Inch | AA4DGT 12G070 03105412063/8" x 1/4"Class 3002000 psi @ 150°F300 psi--FNPTMalleable Iron€35.31
ANVIL 0310541404 Reducer Malleable Iron 1/2 Inch x 3/8 Inch | AA4DGU 12G071 03105414041/2" x 3/8"Class 3002000 psi @ 150°F300 psi--FNPTMalleable Iron€44.85
ANVIL 0310541800 Reducer Malleable Iron 3/4 Inch x 1/2 Inch | AA4DGW 12G073 03105418003/4" x 1/2"Class 3002000 psi @ 150°F300 psi--FNPTMalleable Iron€46.00
ANVIL 0310542006 Reducer Malleable Iron 3/4 Inch x 3/8 Inch | AA4DGX 12G074 03105420063/4" x 3/8"Class 3002000 psi @ 150°F300 psi--FNPTMalleable Iron€63.03
ANVIL 0310542204 Reducer Malleable Iron 3/4 Inch x 1/4 Inch | AA4DGY 12G075 03105422043/4" x 1/4"Class 3002000 psi @ 150°F300 psi--FNPTMalleable Iron€63.03
ANVIL 0310542402 Reducer Malleable Iron 1 Inch x 3/4 Inch | AA4DGZ 12G076 03105424021" x 3/4"Class 3002000 psi @ 150°F300 psi--FNPTMalleable Iron€51.68
ANVIL 0310542600 Reducer Malleable Iron 1 Inch x 1/2 Inch | AA4DHA 12G077 03105426001" x 1/2"Class 3002000 psi @ 150°F300 psi--FNPTMalleable Iron€52.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 0310541602 Reducer, Black, 1/2 Inch Nominal Pipe Size (a), 1/4 Inch Nominal Pipe Size (b)
€42.43 /unit