ACORN 3563-2-SO-DV-VPB-MXTP Wash Fountain Corner 3 Person Sensor | AA2AKU 10A315

ACORN 3563-2-SO-DV-VPB-MXTP Wash Fountain Corner 3 Person Sensor

Item: AA2AKU Model: 3563-2-SO-DV-VPB-MXTPCross Ref: 10A315
In Stock

Get it by Wednesday, Dec 24

€6,760.11
10% off
€6,084.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washfountain
Ada Compliance No
Back Splash Height 4"
Basin Height 34"
Bowl Depth 6 3/4"
Bowl Length 32"
Bowl Shape Corner
Bowl Width 32"
Cec Compliant Cec Compliant
Color Black, Silver
Connection Drain (in.) 1 1/2"
Drain Type P Trap by Others
Finish Unfinished
Flow Rate 0.5 GPM
Gauge 14 ga.
Includes 2 Installation Wrenches
Includes Back Splash Yes
Includes Faucet Yes
Includes Installation Hardware No
Includes Side Splash Yes
Indoor/outdoor Usage Indoor
Manufacturers Warranty Length 1 yr.
Mounting Type - Sinks Wall
Number Of Stations 3
Operating Psi Range 30 psi to 100 psi
Operation Type Infrared Sensor
Overall Height 44"
Overall Length 37"
Overall Width 37"
People Served 3
Series 3562 Series
Side Splash Height 4"
Sink Material Stainless Steel
Sink Type General Purpose
Type Corner
Voltage 24V AC
Voltage Type 24
Wash Fountain Activation Type Sensor
Water Connection 1/2"
Water Inlet Connection Size 1/2"
Water Inlet Connection Type NPT
Standards ASSE 1070

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)96.52
Ship length (cm)104.14
Ship width (cm)121.92
HS code7324100010
Country of OriginUS

Product Variants

ProductModelOperation TypeColorOverall WidthDrain TypeFlow RateBasin HeightOverall HeightPeople ServedPrice
ACORN 3563-2-F-DV-VPB-MXTP Wash Fountain Corner 3 Person Foot Operated | AA2AKT 10A314 3563-2-F-DV-VPB-MXTPFoot PushbuttonBlack, Silver37"P Trap by Others0.5 GPM34"44"3€5,749.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACORN 3563-2-SO-DV-VPB-MXTP Wash Fountain Corner 3 Person Sensor
€6,760.11 /unit