ACORN 3543-2-SO-DV-VPB-MXTP Wash Fountain Semicircular 3 Person Sensor | AA2AKW 10A317

ACORN 3543-2-SO-DV-VPB-MXTP Wash Fountain Semicircular 3 Person Sensor

Item: AA2AKW Model: 3543-2-SO-DV-VPB-MXTPCross Ref: 10A317
In Stock

Get it by Tuesday, Mar 17

€5,570.29
5% off
€5,291.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washfountain
Ada Compliance No
Back Splash Height 4"
Basin Height 34"
Bowl Depth 5 3/4"
Bowl Length 35"
Bowl Shape Semi Circular
Bowl Width 29"
Cec Compliant Cec Compliant
Color Black, Silver
Connection Drain (in.) 1 1/2"
Drain Type P Trap by Others
Finish Unfinished
Flow Rate 0.5 GPM
Gauge 14 ga.
Includes 2 Installation Wrenches
Includes Back Splash Yes
Includes Faucet Yes
Includes Installation Hardware No
Includes Side Splash No
Indoor/outdoor Usage Indoor
Manufacturers Warranty Length 1 yr.
Mounting Type - Sinks Wall
Number Of Stations 3
Operating Psi Range 30 psi to 100 psi
Operation Type Infrared Sensor
Overall Height 44"
Overall Length 38"
Overall Width 32"
People Served 3
Series 3543 Series
Sink Material Stainless Steel
Sink Type General Purpose
Type Semi Circular
Voltage 24V AC
Voltage Type 24
Wash Fountain Activation Type Sensor
Water Connection 1/2"
Water Inlet Connection Size 1/2"
Water Inlet Connection Type NPT
Standards ASSE 1070

Shipping Info:

Ship weight (kg) 54
Ship height (cm)104.14
Ship length (cm)96.52
Ship width (cm)121.92
HS code7324100010
Country of OriginUS

Product Variants

ProductModelOperation TypePeople ServedColorOverall WidthDrain TypeFlow RateBasin HeightOverall HeightPrice
ACORN 3543-2-F-DV-VPB-MXTP Wash Fountain Semicircular 3 Person Foot Op | AA2AKV 10A316 3543-2-F-DV-VPB-MXTPFoot Pushbutton3Black, Silver32"P Trap by Others0.5 GPM34"44"€5,933.92
ACORN 3544-2-F-DV-VPB-MXTP Wash Fountain Semicircular 4 Person Foot Op | AA2AKX 10A318 3544-2-F-DV-VPB-MXTPFoot Pushbutton4Black, Silver32"P Trap by Others0.5 GPM34"44"€5,451.85
ACORN 3544-2-S0-DV-VPB-MXTP Wash Fountain Semicircular 4 Person Sensor | AA2AKY 10A319 3544-2-S0-DV-VPB-MXTPInfrared Sensor4Black, Silver32"P Trap by Others0.5 GPM34"44"€6,341.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACORN 3543-2-SO-DV-VPB-MXTP Wash Fountain Semicircular 3 Person Sensor
€5,570.29 /unit