ACORN 3508-3-SO-BO-DV-VPB-MXTP Wash Fountain Circular 8 Person Sensor | AA2ALC 10A323

ACORN 3508-3-SO-BO-DV-VPB-MXTP Wash Fountain Circular 8 Person Sensor

Item: AA2ALC Model: 3508-3-SO-BO-DV-VPB-MXTPCross Ref: 10A323
In Stock

Get it by Thursday, Mar 19

€11,227.20
5% off
€10,665.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washfountain
Ada Compliance No
Basin Height 34"
Bowl Depth 6 3/4"
Bowl Length 49"
Bowl Shape Circular
Bowl Width 49"
Cec Compliant Cec Compliant
Color Black, Silver
Connection Drain (in.) 2"
Drain Type P Trap by Others
Finish Unfinished
Flow Rate 0.5 GPM
Gauge 14 ga.
Includes 2 Installation Wrenches
Includes Back Splash No
Includes Faucet Yes
Includes Installation Hardware No
Includes Side Splash No
Indoor/outdoor Usage Indoor
Manufacturers Warranty Length 1 yr.
Mounting Type - Sinks Floor
Number Of Stations 8
Operating Psi Range 30 psi to 100 psi
Operation Type Infrared Sensor
Overall Height 44"
Overall Length 54"
Overall Width 54"
People Served 8
Series 3506 Series
Sink Material Stainless Steel
Sink Type General Purpose
Type Circular
Voltage 24V AC
Voltage Type 24
Wash Fountain Activation Type Sensor
Water Connection 1/2"
Water Inlet Connection Size 1/2"
Water Inlet Connection Type NPT
Standards ASSE 1070

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)129.54
Ship length (cm)129.54
Ship width (cm)121.92
HS code7324100010
Country of OriginUS

Product Variants

ProductModelOverall WidthOperation TypePeople ServedOverall LengthColorDrain TypeFlow RateBasin HeightPrice
ACORN 3506-3-F-BO-DV-VPB-MXTP Wash Fountain Circular 6 Person Foot Operated | AA2AKZ 10A320 3506-3-F-BO-DV-VPB-MXTP38 1/4"Foot Pushbutton638 1/4"Black, SilverP Trap by Others0.5 GPM34"€7,976.77
ACORN 3506-3-SO-BO-DV-VPB-MXTP Wash Fountain Circular 6 Person Sensor | AA2ALA 10A321 3506-3-SO-BO-DV-VPB-MXTP38 1/4"Infrared Sensor638 1/4"Black, SilverP Trap by Others0.5 GPM34"€8,351.98
ACORN 3508-3-F-BO-DV-VPB-MXTP Wash Fountain Circular 8 Person Foot Operated | AA2ALB 10A322 3508-3-F-BO-DV-VPB-MXTP54"Foot Pushbutton854"Black, SilverP Trap by Others0.5 GPM34"€7,724.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACORN 3508-3-SO-BO-DV-VPB-MXTP Wash Fountain Circular 8 Person Sensor
€11,227.20 /unit