ACORN 3424-ADA-1-SO-DV-VPB-MXTP Wash Fountain Semicircular 4 Person Sensor | AA2ALE 10A325

ACORN 3424-ADA-1-SO-DV-VPB-MXTP Wash Fountain Semicircular 4 Person Sensor

Item: AA2ALE Model: 3424-ADA-1-SO-DV-VPB-MXTPCross Ref: 10A325
In Stock

Get it by Wednesday, Dec 24

€7,378.63
10% off
€6,640.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Washfountain
Ada Compliance Yes
Back Splash Height 4 3/4"
Basin Height 34"
Bowl Depth 5 3/4"
Bowl Length 33"
Bowl Shape Semi Circular
Bowl Width 26 1/2"
Cec Compliant Cec Compliant
Color Black, Silver
Connection Drain (in.) 1 1/2"
Drain Type P Trap by Others
Finish Unfinished
Flow Rate 0.5 GPM
Gauge 14 ga.
Includes 2 Wrenches For Product Installation
Includes Back Splash Yes
Includes Faucet Yes
Includes Installation Hardware No
Includes Side Splash No
Indoor/outdoor Usage Indoor
Manufacturers Warranty Length 1 yr.
Material Stainless Steel
Mounting Type - Sinks Wall
Number Of Stations 4
Operating Psi Range 30 psi to 100 psi
Operation Type Infrared Sensor
Overall Height 44"
Overall Length 38"
Overall Width 32"
People Served 4
Series 3423Ada Series
Sink Material Stainless Steel
Sink Type General Purpose
Type Semi Circular
Voltage 24V AC
Voltage Type 24
Wash Fountain Activation Type Sensor
Water Connection 1/2"
Water Inlet Connection Size 1/2"
Water Inlet Connection Type NPT
Standards ASSE 1070

Shipping Info:

Ship weight (kg) 63
Ship height (cm)104.14
Ship length (cm)96.52
Ship width (cm)121.92
HS code7324100010
Country of OriginUS

Product Variants

ProductModelPeople ServedColorMaterialOverall WidthDrain TypeFlow RateOperation TypeBasin HeightPrice
ACORN 3423-ADA-1-SO-DV-VPB-MXTP Wash Fountain Semicircular 3 Person Sensor | AA2ALD 10A324 3423-ADA-1-SO-DV-VPB-MXTP3Black, SilverStainless Steel32"P Trap by Others0.5 GPMInfrared Sensor34"€5,908.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACORN 3424-ADA-1-SO-DV-VPB-MXTP Wash Fountain Semicircular 4 Person Sensor
€7,378.63 /unit