Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 1/2-36-5430 Squeak Reduction Tape Clear 1/2 Inch x 36 Yard | AA6WMQ 15C863

3M 7100226654 70007543500 / 40637 / 5430 Squeak Reduction Tape, Transparent, 1/2 Inch x 36 yd, 7.4 mil, 16 Rolls/Case, Boxed

Item: AA6WMQ Model: 7100226654Cross Ref: 15C863 / 70007543500 / 40637 / 5430
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€506.25
5% off
€480.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Squeak Reduction Tape
Adhesion To Steel 75 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Brand & Series 3M 5430
Color Clear
Common Industry Automotive
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Imperial Tape Width 1/2"
Material Polyethylene
Maximum Tape Performance Temperature 225°F
Metric Tape Length 32.9m
Metric Tape Width 12.7 mm
Minimum Tape Performance Temperature -30°F
Performance Temp. -30°F to +225°F
Product Form Continuous Roll
Series 5430 Series
Shape Continuous Roll
Specifications Met ASTM
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Backing Material Polyethylene Film
Tape Color Transparent
Tape Elongation 175%
Tape Tensile Strength 40 lbs./in.
Tape Thickness 7 mil.
Thickness 7 mil.
Width 1/2"

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)1.27
Ship length (cm)12.95
Ship width (cm)12.95
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape ColorTape ThicknessTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelColorAdhesive MaterialPrice
3M 12-36-5430 Squeak Reduction Tape Clear 12 Inch x 36 Yard | AA6WMR 15C864 7010372799------ClearAcrylic€11,305.99
3M 1-36-5430 Squeak Reduction Tape Clear 1 Inch x 36 Yard | AA6WPC 15C902 7100226381Transparent7 mil.Polyethylene FilmAcrylicIndoor And Outdoor75 oz./in.ClearAcrylic€817.65
3M 2-36-5430 Squeak Reduction Tape Clear 2 Inch x 36 Yard | AA6WRK 15C957 7010314418Transparent7 mil.Polyethylene FilmAcrylicIndoor And Outdoor75 oz./in.ClearAcrylic€1,987.00
3M 6-36-5430 Squeak Reduction Tape Clear 6 Inch x 36 Yard | AA6XEJ 15D255 7000048724Transparent7 mil.Polyethylene FilmAcrylicIndoor And Outdoor75 oz./in.ClearAcrylic€5,573.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100226654 70007543500 / 40637 / 5430 Squeak Reduction Tape, Transparent, 1/2 Inch x 36 yd, 7.4 mil, 16 Rolls/Case, Boxed
€506.25 /unit