Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M M-937 Flame Resistant Faceseal Polyester Pk5 | AA3UXY 11W022

3M 7100077228 M-937 Flame Resistant Faceseal, Four Point Textile Straps/Visor, 5PK

Item: AA3UXY Model: 7100077228Cross Ref: 11W022 / M-937
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€235.55
5% off
€223.77 /pkg. of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flame Resistant Faceseal
Brand And Series 3M M-Series
Color Black
For Use With M 100, M 200 And M 300 Series Head Tops, M 300 Series Parts And Accessories
Includes Four Point Textile Straps, Visor
Material Flame Resistant Polyester
Product Type Flame Resistant Faceseal
Series M Series

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.38
Ship length (cm)24.13
Ship width (cm)25.91
HS code6506103075
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100077228 M-937 Flame Resistant Faceseal, Four Point Textile Straps/Visor, 5PK
€235.55 /pack