3M 7010373689 70006396850 / 96324 / 5425 UHMW Film Tape, Transparent, 3/4 Inch x 18 yd, 5.1 mil, 16 Rolls/Case

Item: AA6WVN
Model: 7010373689
Cross Ref: 15D031 / 70006396850 / 96324 / 5425
23 In Stock

Ships within 2 days via

€697.00
5% off
€662.15/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 30 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Color Clear
Common Industry Aerospace, Automotive, Aviation, General Maintenance & Repair
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Length 36 yd.
Material Polyethylene
Max. Tape Performance Temp. 225°F
Metric Tape Length 32.9m
Metric Tape Width 19.1 mm
Min. Tape Performance Temp. -30°F
No. Of Adhesive Sides 1
Performance Temp. -30°F to +225°F
Product Form Continuous Roll
Series 5425 Series
Shape Continuous Roll
Specifications Met ASTM
Standard Logo astm.png
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints
Tape Adhesive Format Single Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Backing Material Polyethylene Film
Tape Color Transparent
Tape Elongation 100%
Tape Resistance Properties Abrasion Resistance, Oil Resistant, Solvent-Resistant
Tape Sub-type UHMW Pe Slick Surface Film Tape
Tape Tensile Strength 45 lbs./in.
Tape Thickness 5 mil.
Tape Type Uhmw Slick Surface Film Tape
Thickness 5 mil.
Width 3/4"
standard ASTM D3330, ASTM D3652, ASTM D3759

Shipping Information

Height 2.03
Length 11.94
Width 11.94
HS Code 3919102055
Country Of Origin US
Weight 0.180000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.