Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 1-36-5153 Cloth Tape 1 x 36 Yard 6.8 Mil Light Brown | AA6WNW 15C895

3M 7010333968 70006299476 / 45635 / 5153 Cloth Tape 1 x 36 Yard 6.8 Mil Light Brown

Item: AA6WNW Model: 7010333968Cross Ref: 15C895 / 70006299476 / 45635 / 5153
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€679.69
5% off
€645.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item PTFE Coated Cloth Tape
Adhesion To Steel 35 oz./in.
Adhesive Silicone
Adhesive Material Silicone
Backing Material Cloth
Brand And Series 3M 5153
Clean Removal Time Not Rated
Color Tan
Color Family Brown
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Duct Tape Primary Material Coated Cloth
Duct Tape Width 1"
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Imperial Tape Width 1"
Imperial Tape Wxl 1" x 36 yd.
Length 36 yd.
Material PTFE Impregnated Fiberglass
Maximum Tape Performance Temperature 500°F
Metric Tape Length 32.9m
Metric Tape Width 25.4 mm
Minimum Tape Performance Temperature -100°F
Number Of Adhesive Sides 1
Performance Temp. -100°F to +400°F
Product Form Continuous Roll
Series 5153 Series
Shape Continuous Roll
Specifications Met ASTM
Tape Adhesive Format Single-Sided
Tape Adhesive Material Silicone
Tape Backing Construction Cloth
Tape Backing Material PTFE Coated Cloth
Tape Color Tan
Tape Elongation 5%
Tape Resistance Properties Abrasion-Resistant
Tape Sub-type PTFE Slick Surface Glass Cloth Tape
Tape Tensile Strength 150 lbs./in.
Tape Thickness 5.3 mil.
Tape Type Ptfe & Silicone Slick Surface Tape
Temperature Range -100°F to +500°F
Thickness 6.8 mil.
Width 1"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919102055
Country of OriginUS

Product Variants

ProductModelDuct Tape WidthTape ColorTape ThicknessTape Backing ConstructionTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelPrice
3M 2-36-5153 Cloth Tape 2 x 36 Yard 6.8 Mil Light Brown | AA6WRD 15C951 70102929782"Tan5.3 mil.ClothPTFE Coated ClothSiliconeIndoor And Outdoor35 oz./in.€1,334.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010333968 70006299476 / 45635 / 5153 Cloth Tape 1 x 36 Yard 6.8 Mil Light Brown
€679.69 /unit