Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M TR-941N Power Supply | AA3UYV 11W049

3M 7000127714 TR-941N Power Supply, Versaflo, Power Supply

Item: AA3UYV Model: 7000127714Cross Ref: 11W049 / TR-941N
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€181.63
5% off
€172.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Power Supply
Brand And Series 3M Versaflo
Color Gray
Product Type Power Supply
Series Versaflo Series
System Type PAPR System

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)18.8
Ship length (cm)11.94
Ship width (cm)7.37
HS code8504409510
Country of OriginCN

Product Variants

ProductModelSystem TypeColorPrice
3M TR-341N Battery Charger Kit | AA3UYR 11W042 7000052904--€536.64
3M TR-344N Battery Charger Kit | AA3UYT 11W043 7000127711PAPR System--
RFQ
3M TR-340 Battery Charger Cradle | AA3UYQ 11W041 7000127710PAPR System-€333.05
3M 521-01-43R01 Battery Charger, Primair, Battery on the Powerflow and Breathe Easy Systems | CN7TUM 7000126390--€248.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000127714 TR-941N Power Supply, Versaflo, Power Supply
€181.63 /unit