Flat Shipping at €29.99 + VAT

3M 7000127696 SA-100-PSK Supplied Air System, Painting, Ambient Air Pump, Faceshield, Versaflo

Item: AA3UYE
Model: 7000127696
Cross Ref: 11W028 / SA-100-PSK
Check Availability
In Stock

Get it by Tuesday, Jun 16

€29.99 Flat Shipping + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€2,032.42
5% off
€1,930.80/unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Air Source Ambient Air Pump
Application Painting
Cartridges Included No
For Idlh No
Headgear Included Yes
Headgear Size Universal
Headgear Type Faceshield
Included Breathing Tube And Vortex Cooling Valve, Lightweight Respiratory Faceshield
Included Escape Bottle No
Included Headgear Yes
Lens Material Polycarbote
Mask Size Universal
Series Versaflo Series
Size Universal
Standard Logo niosh.png
Suspension Integrated
System Type SAR System
standard NIOSH APPROVED

Shipping Information

Height 24.89
Length 36.58
Width 33.78
HS Code 9020006000
Country Of Origin US
Weight 2.160000

Explore Products

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.