3M 7000127683 M-444 Inner Collar, Four Point Textile Straps/Visor, PAPR System/SAR System

Item: AA3UXK
Model: 7000127683
Cross Ref: 11W010 / M-444
19 In Stock

Ships within 2 days via

€84.94
5% off
€80.69/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Color Black
Finish Polyurethane Coating
For Use With Helmet 3M M 407 Versaflo, M Series Outer Shrouds
Included Four Point Textile Straps, Visor
Material Polyamide
Product Type Inner Collar
Series M Series
System Type PAPR System, SAR System

Shipping Information

Height 6.35
Length 17.78
Width 13.97
HS Code 6217109530
Country Of Origin US
Weight 0.090000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.