3M S-403S-20 Versaflo(tm) Economy Hood S/m - Pack Of 20 | AA3UWQ 11V991

3M 7000127463 70071534476 / 17251 / S-403S-20 Hood with Shoulder Coverage, Hood, PAPR System/SAR System, S/M Headgear Size, 20PK

Item: AA3UWQ Model: 7000127463Cross Ref: 11V991 / 70071534476 / 17251 / S-403S-20
In Stock

Get it by Wednesday, Mar 18

€1,256.86
5% off
€1,194.02 /pkg. of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hood
Application General Purpose
Brand And Series 3M Versaflo
Color White
Headgear Size S/M
Headgear Type Hood
Lens Material PETG
Material Polypropylene
Product Type Hood With Shoulder Coverage
Series Versaflo Series
Size M, S
Suspension Fabric
Suspension Adjustment Type Fabric
System Type PAPR System, SAR System
Standards NIOSH APPROVED

Shipping Info:

Ship weight (kg) 4.545
Ship height (cm)48.77
Ship length (cm)78.74
Ship width (cm)33.53
HS code9020006000
Country of OriginUS

Product Variants

ProductModelHeadgear SizeColorSuspension Adjustment TypeSuspensionApplicationHeadgear TypeSystem TypeFinishPkg. Qty.Price
3M S-403L-20 Verasflo(tm) Economy Hood M/l - Pack Of 20 | AA3UWJ 11V984 7000052786M/LWhiteIntegratedIntegratedGeneral PurposeHoodPAPR System, SAR System-20€1,424.47
3M S-655 Versaflo(tm) Hood Assembly White | AE7CYJ 5WZD0 7000002347UniversalWhite-Premium ReuseableGeneral PurposeHoodPAPR System, SAR System-1€207.59
3M S-657 Versaflo(tm) Double Bib Hood Assembly | AE7CYK 5WZD1 7000002348UniversalWhite-Premium ReuseableGeneral PurposeHoodPAPR System, SAR System-1€203.34
3M S-855 Versaflo(tm) Hood Assembly Gray | AE7CZA 5WZE8 7100077662UniversalGray-Premium ReuseableGeneral PurposeHoodPAPR System, SAR System-1€369.31
3M S-857 Versaflo(tm) Hood Assembly Gray Sealed | AE7CZB 5WZF0 7000002350UniversalGray-Premium ReuseableGeneral PurposeHoodPAPR System, SAR System-1€365.12
3M S-433L-5 Versaflo(tm) Hood M/l White - Pack Of 5 | AF2ALV 6PPH3 7000029981M/LWhiteIntegratedIntegratedGeneral PurposeHoodPAPR System, SAR System-5€568.99
3M S-433S-5 Versaflo(tm) Hood S/m White - Pack Of 5 | AF2ALW 6PPH4 7000127431S/MWhiteIntegratedIntegratedGeneral PurposeHoodPAPR System, SAR System-5€568.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000127463 70071534476 / 17251 / S-403S-20 Hood with Shoulder Coverage, Hood, PAPR System/SAR System, S/M Headgear Size, 20PK
€1,256.86 /pack