Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 1/2-36-5480 Film Tape Skived Ptfe Gray 1/2 Inch x 36 Yard | AA6WMX 15C869

3M 7000125252 70016054416 / 16164 / 5480 PTFE Film Tape, Gray, 1/2 Inch x 36 yd, 3.7 mil, 18 Rolls/Case, Boxed

Item: AA6WMX Model: 7000125252Cross Ref: 15C869 / 70016054416 / 16164 / 5480
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€272.56
5% off
€258.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item PTFE Film Tape
Adhesion To Steel 20 oz./in.
Adhesive Silicone
Adhesive Material Silicone
Brand And Series 3M 5480
Color Gray
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Imperial Tape Width 1/2"
Imperial Tape Wxl 1/2" x 36 yd.
Length 36 yd.
Material Skived PTFE
Maximum Tape Performance Temperature 400°F
Metric Tape Length 32.9m
Metric Tape Width 12.7 mm
Minimum Tape Performance Temperature -65°F
Performance Temp. -65°F to +500°F
Product Form Continuous Roll
Series 5480 Series
Shape Continuous Roll
Specifications Met ASTM
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints
Tape Adhesive Format Single-Sided
Tape Adhesive Material Silicone
Tape Backing Construction Film
Tape Backing Material PTFE Film
Tape Color Gray
Tape Elongation 140%
Tape Resistance Properties Chemical-Resistant, Heat-Resistant
Tape Sub-type PTFE Slick Surface Film Tape
Tape Tensile Strength 27 lbs./in.
Tape Thickness 3.7 mil.
Tape Type Ptfe & Silicone Slick Surface Tape
Temperature Range -65°F to +400°F
Thickness 3.7 mil.
Width 1/2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelColorPrice
3M 12-36-5480 Film Tape Skived Ptfe Gray 12 Inch x 36 Yard | AA6WMY 15C870 7010312333PTFE Slick Surface Film TapeGray3.7 mil.PTFE FilmSiliconeIndoor And Outdoor20 oz./in.Gray€5,548.09
3M 3-36-5480 Film Tape Skived Ptfe Gray 3 Inch x 36 Yard | AA6WUU 15D012 7100221233PTFE Slick Surface Film TapeGray3.7 mil.PTFE FilmSiliconeIndoor And Outdoor20 oz./in.Gray€1,697.09
3M 3/4-36-5480 Film Tape Skived Ptfe Gray 3/4in x 36 Yard | AA6WVR 15D035 7100221348PTFE Slick Surface Film TapeGray3.7 mil.PTFE FilmSiliconeIndoor And Outdoor20 oz./in.Gray€339.48
3M 6-36-5480 Film Tape Skived Ptfe Gray 6 Inch x 36 Yard | AA6XEM 15D258 7010333730-------Gray€2,855.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000125252 70016054416 / 16164 / 5480 PTFE Film Tape, Gray, 1/2 Inch x 36 yd, 3.7 mil, 18 Rolls/Case, Boxed
€272.56 /unit