3M 7000050065 70016039193 / 16171 / 5413 Polyimide Film Tape Amber, 3/8 Inch x 36 yds x 2.7 mil, 24/Case, Blister

Item: AA6VUX
Model: 7000050065
Cross Ref: 15C431 / 70016039193 / 16171 / 5413
29 In Stock

Ships within 2 days via

€85.82
5% off
€81.54/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 22 oz./in.
Adhesive Silicone
Adhesive Material Silicone
Adhesive Properties Chemical Resistant, Flame Retardant, Radiation Resistant
Breakdown Voltage 7000V
Breaking Strength 33 lbs./in.
Color Amber
Elongation 62%
Environment High Temperature
Imperial Tape Length 108 ft.
Imperial Tape Width 3/8"
Length 36 yd.
Liner Included No Liner
Material Polyimide
Max. Tape Performance Temp. 500°F
Metric Tape Length 32.92m
Metric Tape Width 9.53 mm
Min. Tape Performance Temp. -100°F
Performance Temp. -100°F to +500°F
Printed Message Unprinted
Product Form Continuous Roll
Self-extinguishing Yes
Series 5413 Series
Shape Continuous Roll
Specifications Met ASTM
Standard Logo rohs.png
Tape Adhesive Format Single Sided
Tape Adhesive Material Silicone
Tape Backing Construction Film
Tape Backing Material Polyimide
Tape Color Amber
Tape Properties Chemical Resistant, Flame Retardant, Radiation Resistant
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Radiation-Resistant
Tape Sub-type High Temperature
Tape Tensile Strength 33 lbs./in.
Tape Thickness 2.7 mil.
Tape Type Film
Thickness 2.7 mil.
Voltage Not Rated
Width 3/8"
standard ASTM D3330, ASTM D3652, ASTM D3759

Shipping Information

Height 1.02
Length 9.91
Width 9.91
HS Code 3919102055
Country Of Origin US
Weight 0.031500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.