3M 7000042715 60455070122 / 16573 Air Flow Control Valve, Fits Accuspray Brand

Item: AA4KQY
Model: 7000042715
Cross Ref: 12T023 / 60455070122 / 16573
18 In Stock

Ships within 2 days via

€100.98
5% off
€95.93/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Compatible Product Type Conventional Spray Guns
Compatible With Grainger Part No 52CC94, 52CC95, 52VY63
Compatible With Manufacturer Model Number 16578, 16579, PN16580
Compatible With Series Accuspray
Connection Type BSP
Included Air Flow Control Valve
No. Of Pieces 1
Product Type Air Flow Control Valve
Thread Size 1/4"

Shipping Information

Height 12.95
Length 16.26
Width 13.46
HS Code 8481809015
Country Of Origin TW
Weight 0.225000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.