Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 5419 Film Tape Polyimide Gold 3/4 x 36 yd | AA6VVL 15C445

3M 7000036206 70016050679 / 64865 / 5419 Insulating Electrical Tape, High-Temp, Polyimide, 3/4 Inch x 108 Ft., 2.7 mil Tape Thick

Item: AA6VVL Model: 7000036206Cross Ref: 15C445 / 70016050679 / 64865 / 5419
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€203.53
5% off
€193.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Film Tape
Adhesion To Steel 20 oz./in.
Adhesive Silicone
Adhesive Material Silicone
Breakdown Voltage 7000V
Breaking Strength 33 lbs./in.
Color Gold
Elongation 60%
Environment High Temperature
Imperial Tape Length 108 ft.
Imperial Tape Width 3/4"
Insulation Resistance 1 x 10^6 Ohms
Length 36 yd.
Liner Included No Liner
Material Polyimide
Maximum Tape Performance Temperature 500°F
Metric Tape Length 32.99m
Metric Tape Width 19.05 mm
Minimum Tape Performance Temperature -100°F
Performance Temp. -100°F to +500°F
Printed Message Unprinted
Product Form Continuous Roll
Series 5419 Series
Shape Continuous Roll
Specifications Met IEC
Tape Adhesive Format Single-Sided
Tape Adhesive Material Silicone
Tape Backing Construction Film
Tape Backing Material Polyimide
Tape Color Gold
Tape Properties Extremely Low Electrostatic Discharge
Tape Sub-type High Temperature
Tape Tensile Strength 33 lbs./in.
Tape Thickness 2.7 mil.
Tape Type Film
Thickness 2.7 mil.
Voltage Rating Not Rated
Width 3/4"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.03
Ship length (cm)9.91
Ship width (cm)9.91
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelColorPrice
3M 5419 Film Tape Polyimide Gold 1/2" x 36 yd | AA6VVG 15C441 7000050110High TemperatureGold2.7 mil.PolyimideSiliconeHigh Temperature20 oz./in.Gold€145.92
3M 5419 Film Tape Polyimide Gold 1/4" x 36 yd | AA6VVH 15C442 7000050099High TemperatureGold2.7 mil.PolyimideSiliconeHigh Temperature20 oz./in.Gold€74.81
3M 5419 Film Tape Polyimide Gold 1 Inch x 36 yard | AA6VVJ 15C443 7000144792High TemperatureGold2.7 mil.PolyimideSiliconeHigh Temperature20 oz./in.Gold€276.71
3M 5419 Film Tape Polyimide Gold 2 Inch x 36 yard | AA6VVK 15C444 7000123673High TemperatureGold2.7 mil.PolyimideSiliconeHigh Temperature20 oz./in.Gold€538.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000036206 70016050679 / 64865 / 5419 Insulating Electrical Tape, High-Temp, Polyimide, 3/4 Inch x 108 Ft., 2.7 mil Tape Thick
€203.53 /unit