3M 7000029154 70016054531 / 16152 / 5451 PTFE Glass Cloth Tape, Brown, 1 Inch x 36 yd, 5.6 mil, 9 Rolls/Case, Boxed

Item: AA6WPD
Model: 7000029154
Cross Ref: 15C903 / 70016054531 / 16152 / 5451
26 In Stock

Ships within 2 days via

€690.52
5% off
€655.99/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 28 oz./in.
Adhesive Silicone
Adhesive Material Silicone
Backing Material Cloth
Clean Removal Time Not Rated
Color Brown
Color Family Brown
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Duct Tape Primary Material Coated Cloth
Duct Tape Width 1"
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Imperial Tape W X L 1" x 36 yd.
Imperial Tape Width 1"
Length 36 yd.
Material PTFE Impregnated Fiberglass
Max. Tape Performance Temp. 400°F
Metric Tape Length 32.9m
Metric Tape Width 25.4 mm
Min. Tape Performance Temp. -100°F
No. Of Adhesive Sides 1
Overall Dia. 3 1/4"
Performance Temp. -100°F to +400°F
Product Form Continuous Roll
Series 5451 Series
Shape Continuous Roll
Specifications Met ASTM
Standard Logo astm.png
Tape Adhesive Format Single Sided
Tape Adhesive Material Silicone
Tape Backing Construction Cloth
Tape Backing Material PTFE Coated Cloth
Tape Color Brown
Tape Elongation 5%
Tape Resistance Properties Abrasion-Resistant
Tape Sub-type PTFE Slick Surface Glass Cloth Tape
Tape Tensile Strength 100 lbs./in.
Tape Thickness 3.2 mil.
Tape Type Ptfe & Silicone Slick Surface Tape
Temp. -100°F to +400°F
Thickness 5.6 mil.
Width 1"
standard ASTM D3330, ASTM D3652, ASTM D3759

Shipping Information

Height 2.54
Length 11.43
Width 11.43
HS Code 3919102055
Country Of Origin US
Weight 0.198000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.