Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 3-36-5491 Film Tape Extruded Ptfe Gray 3 Inch x 36 Yard | AA6WUW 15D014

3M 7000029150 70016054101 / 16149 / 5491 PTFE Film Tape, Brown, 3 Inch x 36 yd, 6.7 mil, 3 Rolls/Case, Boxed

Item: AA6WUW Model: 7000029150Cross Ref: 15D014 / 70016054101 / 16149 / 5491
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,137.71
5% off
€2,980.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item PTFE Film Tape
Adhesion To Steel 35 oz./in.
Adhesive Silicone
Adhesive Material Silicone
Brand And Series 3M 5491
Color Gray
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Imperial Tape Width 3"
Imperial Tape Wxl 3" x 36 yd.
Length 36 yd.
Material Extruded PTFE
Maximum Tape Performance Temperature 400°F
Metric Tape Length 32.9m
Metric Tape Width 76.2 mm
Minimum Tape Performance Temperature -65°F
Number Of Adhesive Sides 1
Performance Temp. -65°F to +500°F
Product Form Continuous Roll
Series 5491 Series
Shape Continuous Roll
Specifications Met ASTM
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints
Tape Adhesive Format Single-Sided
Tape Adhesive Material Silicone
Tape Backing Construction Film
Tape Backing Material PTFE Film
Tape Color Gray
Tape Elongation 200%
Tape Resistance Properties Abrasion Resistant, Chemical Resistant, Heat Resistant
Tape Sub-type PTFE Slick Surface Film Tape
Tape Tensile Strength 40 lbs./in.
Tape Thickness 6.7 mil.
Tape Type Ptfe & Silicone Slick Surface Tape
Temperature Range -65°F to +400°F
Thickness 6.7 mil.
Width 3"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)15.24
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape Sub-typeTape ColorTape ThicknessTape Backing MaterialTape Adhesive MaterialEnvironmentAdhesion To SteelColorPrice
3M 1/2-36-5491 Film Tape Extrd Ptfe Gray 1/2 Inch x 36 Yard | AA6WNA 15C873 7100221270PTFE Slick Surface Film TapeGray6.7 mil.PTFE FilmSiliconeIndoor And Outdoor35 oz./in.Gray€608.68
3M 12-36-5491 Film Tape Extruded Ptfe Gray 12 Inch x 36 Yard | AA6WNB 15C874 7010333754PTFE Slick Surface Film TapeGray6.7 mil.PTFE FilmSiliconeIndoor And Outdoor35 oz./in.Gray€12,317.67
3M 2-36-5491 Film Tape Extruded Ptfe Gray 2 Inch x 36 Yard | AA6WRQ 15C962 7000001581PTFE Slick Surface Film TapeGray6.7 mil.PTFE FilmSiliconeIndoor And Outdoor35 oz./in.Gray€2,191.08
3M 3/4-36-5491 Film Tape Extrd Ptfe Gray 3/4 Inch x 36 Yard | AA6WVT 15D037 7100221272PTFE Slick Surface Film TapeGray6.7 mil.PTFE FilmSiliconeIndoor And Outdoor35 oz./in.Gray€869.61
3M 6-36-5491 Film Tape Extruded Ptfe Gray 6 Inch x 36 Yard | AA6XEP 15D260 7100114875PTFE Slick Surface Film TapeGray6.7 mil.PTFE FilmSiliconeIndoor And Outdoor35 oz./in.Gray€6,321.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000029150 70016054101 / 16149 / 5491 PTFE Film Tape, Brown, 3 Inch x 36 yd, 6.7 mil, 3 Rolls/Case, Boxed
€3,137.71 /unit