3M 4496 Double Coated Tape 3/4Inch x 36 yard Black

Item: AA6WZZ
Model: 4496
Cross Ref: 15D146
28 In Stock

Ships within 2 days via

€84.52
5% off
€80.29/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 128 oz./in.
Adhesive Acrylic
Color Black
Common Industry Assembly & Manufacturing, Construction, General MainteNaNce & Repair
Environment Indoor And Outdoor
Foam Cell Type Closed
Foam Density Type Conformable
Imperial Tape Length 36 yd.
Imperial Tape W X L 3/4" x 36 yd.
Imperial Tape Width 3/4"
Length 36 yd.
Liner Color Tan
Liner Included Yes
Liner Material Kraft Paper
Material Polyethylene Foam
Max. Tape Performance Temp. 180°F
Metric Tape Length 32.92m
Metric Width 19.05 mm
Min. Tape Performance Temp. 50°F
Performance Temp. +50°F to +158°F
Product Form Continuous Roll
Removable No
Series 4496 Series
Shape Continuous Roll
Standard Logo astm.png
Surface Compatibility Metal, ABS, Acrylic, Composites, Glass, High Density Polyethylene, Nylon, Polycarbonate, Polyester, Polyethylene, Polypropylene, Polystyrene, Polytetrafluoroethylene, Powder Coated Paints, Wood
Tape Adhesive Format Double Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Polyethylene Foam
Tape Color Black
Tape Core Dia. 3"
Tape Elongation Not Rated
Tape Length 36 yd.
Tape Resistance Properties Solvent-Resistant
Tape Sub-type Double-Sided Conformable Foam Tape
Tape Tensile Strength 40 lbs./in.
Tape Thickness 1/16"
Tape Type Double-Sided Foam Tape
Tape Width 3/4"
Temp. 50°F to 180°F
Thickness 62 mil.
Width 3/4"
standard AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897

Shipping Information

Height 2.54
Length 27.94
Width 27.94
HS Code 3919102055
Country Of Origin US
Weight 0.225000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.