Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 431 Foil Tape 6 Inch x 5 yard Shiny Silver | AA6WZH 15D123

3M 431 Foil Tape 6 Inch x 5 yard Shiny Silver

Item: AA6WZH Model: 431Cross Ref: 15D123
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.08
5% off
€130.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foil Tape
Adhesion To Steel 41 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Brand And Series 3M 431
Color Silver
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape Width 6"
Imperial Tape Wxl 6" x 5 yd.
Length 5 yd.
Liner Included No Liner
Material Aluminum
Maximum Tape Performance Temperature 300°F
Metric Tape Length 4.5m
Metric Tape Width 152 mm
Minimum Tape Performance Temperature -65°F
Performance Temp. -65°F to +300°F
Product Form Continuous Roll
Series 431 Series
Shape Continuous Roll
Specifications Met ASTM, FAR, MIL, UL LISTED
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foil
Tape Backing Material Aluminum
Tape Color Silver
Tape Elongation 5%
Tape Resistance Properties Heat-Resistant, UV-Resistant
Tape Sub-type General Purpose Foil Tape
Tape Tensile Strength 19 lbs./in.
Tape Thickness 3.1 mil.
Tape Type Foil Tape
Temperature Range -65°F to +300°F
Thickness 3.1 mil.
Width 6"

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)15.24
Ship length (cm)5.08
Ship width (cm)5.08
HS code7616995090
Country of OriginNZ

Product Variants

ProductModelTape ThicknessTape Backing MaterialTape Adhesive MaterialTape Tensile StrengthTape Sub-typeAdhesive MaterialTape Adhesive FormatTape ElongationPkg. Qty.Price
3M 420 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYM 15D104 4206.8 mil.LeadRubber20 lbs./in.Lead Foil TapeRubberSingle-Sided10%1€45.21
3M 420 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYN 15D105 4206.8 mil.LeadRubber20 lbs./in.Lead Foil TapeRubberSingle-Sided10%1€79.51
3M 420 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYP 15D106 4206.8 mil.LeadRubber20 lbs./in.Lead Foil TapeRubberSingle-Sided10%1€148.66
3M 420 Foil Tape 3/4 Inch x 5 yard Dark Silver | AA6WYQ 15D107 4206.8 mil.LeadRubber20 lbs./in.Lead Foil TapeRubberSingle-Sided10%1€52.83
3M 421 Foil Tape 1/2 Inch x 5 yard Dark Silver | AA6WYU 15D110 4216.3 mil.LeadRubber15 lbs./in.Lead Foil TapeRubberSingle-Sided15%1€37.81
3M 421 Foil Tape 1 Inch x 5 yard Dark Silver | AA6WYV 15D111 4216.3 mil.LeadRubber15 lbs./in.Lead Foil TapeRubberSingle-Sided15%1€58.71
3M 421 Foil Tape 2 Inch x 5 yard Dark Silver | AA6WYW 15D112 4216.3 mil.LeadRubber15 lbs./in.Lead Foil TapeRubberSingle-Sided15%1€141.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 431 Foil Tape 6 Inch x 5 yard Shiny Silver
€137.08 /unit