3M 425 Foil Tape 3 Inch x 5 yard Shiny Silver

Item: AA6WZA
Model: 425
Cross Ref: 15D116
17 In Stock

Ships within 2 days via

€45.02
5% off
€42.77/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel 47 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Color Silver
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape W X L 3" x 5 yd.
Imperial Tape Width 3"
Length 5 yd.
Liner Included No Liner
Material Deadsoft Aluminum
Max. Tape Performance Temp. 300°F
Metric Tape Length 4.5m
Metric Tape Width 76 mm
Min. Tape Performance Temp. -65°F
Performance Temp. -65°F to +300°F
Product Form Continuous Roll
Series 425 Series
Shape Continuous Roll
Specifications Met ASTM, FAR, MIL, UL LISTED
Standard Logo ul.png
Tape Adhesive Format Single Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foil
Tape Backing Material Aluminum
Tape Color Silver
Tape Elongation 10%
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, UV-Resistant
Tape Sub-type General Purpose Foil Tape
Tape Tensile Strength 30 lbs./in.
Tape Thickness 4.6 mil.
Tape Type Foil Tape
Temp. -65°F to +300°F
Thickness 4.6 mil.
Width 3"
standard ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(A), L-T-80B, SAE-AMS-T-23397, UL 723, UL 746C

Shipping Information

Height 7.87
Length 5.08
Width 5.08
HS Code 7616995090
Country Of Origin NZ
Weight 0.103500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.