Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 425 Foil Tape 1 Inch x 5 yard Shiny Silver | AA6WYY 15D114

3M 425 Foil Tape 1 Inch x 5 yard Shiny Silver

Item: AA6WYY Model: 425Cross Ref: 15D114
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.79
5% off
€16.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shielding Foil Tape
Adhesion To Steel 47 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Brand And Series 3M 425
Color Silver
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape Width 1"
Imperial Tape Wxl 1" x 5 yd.
Length 5 yd.
Liner Included No Liner
Material Deadsoft Aluminum
Maximum Tape Performance Temperature 300°F
Metric Tape Length 4.5m
Metric Tape Width 25.4 mm
Minimum Tape Performance Temperature -65°F
Performance Temp. -65°F to +300°F
Product Form Continuous Roll
Series 425 Series
Shape Continuous Roll
Specifications Met ASTM, FAR, MIL, UL LISTED
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foil
Tape Backing Material Aluminum
Tape Color Silver
Tape Elongation 10%
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, UV-Resistant
Tape Sub-type General Purpose Foil Tape
Tape Tensile Strength 30 lbs./in.
Tape Thickness 4.6 mil.
Tape Type Foil Tape
Temperature Range -65°F to +300°F
Thickness 4.6 mil.
Width 1"
standard ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, FAR 25.853(A), L-T-80B, SAE-AMS-T-23397, UL 723, UL 746C

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
HS code7616995090
Country of OriginNZ

Product Variants

ProductModelTape ThicknessShapeDiameterTape Backing MaterialTape Adhesive MaterialTape ColorTape Tensile StrengthTape Sub-typePkg. Qty.Price
3M 425 Foil Tape 1/2 Inch x Silver - Pack of 1000 | AA6VJT 15C180 4250.05 mmCircular1/2"AluminumAcrylicSilver30 lbs./in.-1000€59.77
3M 425 Foil Tape 1/4 Inch x Silver - Pack of 1000 | AA6VJU 15C181 4250.05 mmCircular1/4"AluminumAcrylicSilver30 lbs./in.-1000€30.75
3M 425 Foil Tape 1/2" x Shiny Silver - Pack Of 100 | AA6VJV 15C182 4250.05 mmCircular1/2"AluminumAcrylicSilver30 lbs./in.-100€20.52
3M 425 Foil Tape 1/4" x Shiny Silver - Pack Of 100 | AA6VJW 15C183 4250.05 mmCircular1/4"AluminumAcrylicSilver30 lbs./in.-100€15.90
3M 425 Foil Tape 1" x Shiny Silver - Pack Of 250 | AA6VJX 15C184 4250.05 mmCircular1"AluminumAcrylicSilver30 lbs./in.-250€38.90
3M 425 Foil Tape 2" x Shiny Silver - Pack Of 250 | AA6VJY 15C185 4250.05 mmCircular2"AluminumAcrylicSilver30 lbs./in.-250€79.19
3M 425 Foil Tape 3" x Shiny Silver - Pack Of 250 | AA6VJZ 15C186 4250.05 mmCircular3"AluminumAcrylicSilver30 lbs./in.-250-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 425 Foil Tape 1 Inch x 5 yard Shiny Silver
€17.79 /unit