Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 4032 Double Coated Tape Shape 1 x 1 - Pk 324 | AA6WYJ 15D101

3M 4032 Double Coated Tape Shape 1 x 1 Inch, 324PK

Item: AA6WYJ Model: 4032Cross Ref: 15D101
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.03
5% off
€94.08 /pkg. of 324
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Sided Tape
Adhesive Acrylic
Brand And Series 3M 4032
Color Natural , White
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment Indoor And Outdoor
Foam Cell Type Open
Foam Density Type Conformable
Imperial Tape Length 1"
Imperial Tape Width 1"
Imperial Tape Wxl 1" x 1"
Length 1"
Liner Color Green Plaid
Liner Included Yes
Liner Material Kraft Paper
Material Urethane Foam
Maximum Tape Performance Temperature 220°F
Metric Tape Length 25.4 mm
Metric Width 25.4 mm
Minimum Tape Performance Temperature Not Rated
Performance Temp. 0°F to +220°F
Product Form Square
Removable No
Series 4032 Series
Shape Square
Standards Rohs 2011/65/Eu Compliant
Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Polyurethane Foam
Tape Color Tan
Tape Elongation 90%
Tape Resistance Properties Chemical-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-type Double Sided Conformable Foam Tape Shapes
Tape Tensile Strength 240 lbs./in.
Tape Thickness 1/32"
Tape Type Double Sided Foam Tape Shapes
Temperature Range 0°F to 220°F
Thickness 31 mil.
Width 1"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)15.24
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape ThicknessEnvironmentTape Backing MaterialTape Adhesive MaterialTape ColorFoam Cell TypeTape WidthTape LengthPkg. Qty.Price
3M 4004 Double Coated Tape 1/2" x 5 yard White | AA6VGR 15C132 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1/2"5 yd.1€82.41
3M 4004 Double Coated Tape 1/4" x 5 yard White | AA6VGT 15C134 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1/4"5 yd.1€49.50
3M 4004 Double Coated Tape 1 Inch x 5 yard White | AA6VGU 15C135 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1"5 yd.1€237.11
3M 4004 Double Coated Tape 2 Inch x 5 yard White | AA6VGV 15C136 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen2"5 yd.1€305.75
3M 4004 Double Coated Tape 3/4In x 5 yard White | AA6VGW 15C137 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen3/4"5 yd.1€126.55
3M 4004 Double Coated Tape 6 Inch x 5 yard White | AA6VGX 15C138 4004--------1€769.66
3M 4008 Double Coated Tape 1/2" x 5 yard White | AA6VGY 15C139 40081/8"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1/2"5 yd.108€132.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4032 Double Coated Tape Shape 1 x 1 Inch, 324PK
€99.03 /pack