Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 4-50-3903-YELLOW Duct Tape 4 x 50 Yard 6.3 Mil Yellow Vinyl | AA6XAM 15D158

3M 4-50-3903-YELLOW Duct Tape 4 x 50 Yard 6.3 Mil Yellow Vinyl

Item: AA6XAM Model: 4-50-3903-YELLOWCross Ref: 15D158
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.26
5% off
€84.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Duct Tape
Adhesion To Steel 15.4 oz./in.
Adhesive Rubber
Adhesive Material Rubber
Backing Material Cloth
Brand And Series 3M 3903
Color Yellow
Color Family Yellow
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse
Duct Tape Grade Light-Duty
Duct Tape Length 50 yd.
Duct Tape Primary Material Vinyl
Duct Tape Type General Purpose Tape
Duct Tape Width 4"
Duty Rating Light Duty
Environment Indoor Only
Imperial Tape Length 50 yd.
Imperial Tape W X L 4" x 50 yd.
Imperial Tape Width 4"
Length 50 yd.
Maximum Tape Performance Temperature 200°F
Metric Tape Length 45.7m
Metric Tape Width 101.6 mm
Minimum Tape Performance Temperature 40°F
Number Of Adhesive Sides 1
Overall Tape Diameter 3 1/4"
Performance Temp. Up To 250°F
Product Form Continuous Roll
Series 3903 Series
Shape Continuous Roll
Specifications Met ASTM
Tape Adhesive Format Single-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Cloth
Tape Backing Material Vinyl Coated Cloth
Tape Color Yellow
Tape Dispensing Form Continuous Roll
Tape Elongation 135%
Tape Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
Tape Shape Continuous Roll
Tape Sub-type General Purpose Duct Tape
Tape Tensile Strength 12.6 lbs./in.
Tape Thickness 6.5 mil.
Tape Type Duct & Repair Tape
Temperature Range 40°F to 200°F
Thickness 6.3 mil.
Width 4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919102055
Country of OriginTW

Product Variants

ProductModelTape ColorDuct Tape WidthDuct Tape TypeDuty RatingEnvironmentTape Sub-typeTape ThicknessTape Backing ConstructionPrice
3M 1-50-3903-BLUE Duct Tape 1 x 50 Yard 6.3 Mil Blue Vinyl | AA6WPT 15C917 1-50-3903-BLUEBlue1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€23.80
3M 1-50-3903-GREEN Duct Tape 1 x 50 Yard 6.3 Mil Green Vinyl | AA6WPU 15C918 1-50-3903-GREENGreen1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€24.46
3M 1-50-3903-GREY Duct Tape 1 x 50 Yard 6.3 Mil Gray Vinyl | AA6WPV 15C919 1-50-3903-GREYGray1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€24.31
3M 1-50-3903-RED Duct Tape 1 Inch x 50 Yard 6.3 Mil Red Vinyl | AA6WPW 15C920 1-50-3903-REDRed1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€22.83
3M 1-50-3903-WHITE Duct Tape 1 x 50 Yard 6.3 Mil White Vinyl | AA6WPX 15C921 1-50-3903-WHITEWhite1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€23.93
3M 1-50-3903-YELLOW Duct Tape 1 x 50 Yard 6.3 Mil Yellow Vinyl | AA6WPY 15C922 1-50-3903-YELLOWYellow1"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€23.60
3M 1.5-50-3903-BLUE Duct Tape 1-1/2 Inch x 50 Yard 6.3 Mil Blue | AA6WQE 15C929 1.5-50-3903-BLUEBlue1 1/2"General Purpose TapeLight DutyIndoor OnlyGeneral Purpose Duct Tape6.5 mil.Cloth€34.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4-50-3903-YELLOW Duct Tape 4 x 50 Yard 6.3 Mil Yellow Vinyl
€89.26 /unit