Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 1350 2 x 72 yds Yellow Electrical Tape 2 x 72 Yard 1 Mil Yellow | AA6WXR 15D084

3M 3M 1350 2 x 72 yds Yellow Electrical Tape 2 x 72 Yard 1 Mil Yellow

Item: AA6WXR Model: 3M 1350 2 x 72 yds YellowCross Ref: 15D084
In Stock

Get it by Tuesday, Mar 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€212.20
5% off
€201.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electrical Tape
Adhesion To Steel 30 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Adhesive Properties Pressure Sensitive Adhesive
Breakdown Voltage 5000V
Breaking Strength 25 lbs./in.
Color Yellow
Color Family Yellow
Core Dia. 3"
Duct Tape Adhesive Acrylic
Elongation 100%
Imperial Tape Length 216 ft.
Imperial Tape Width 2"
Insulation Resistance 1 x 10^6 M Ohms
Length 72 yd.
Material Polyester
Max. Voltage 5500V
Maximum Tape Performance Temperature 265°F
Metric Tape Length 65.84m
Metric Tape Width 50.8 mm
Min. Performance Temp. Not Rated
Performance Temp. Up To 266°F
Printed Message Unprinted
Product Form Continuous Roll
Self-extinguishing Yes
Series 1350F Series
Shape Continuous Roll
Specifications Met ASTM, UL
Tape Adhesive Format Single-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Backing Material Polyester
Tape Color Yellow
Tape Properties Flagging Resistant, Flame Retardant, Solvent Resistant
Tape Resistance Properties Flagging-Resistant, Flame-Resistant, Solvent-Resistant
Tape Sub-type Abrasion-Resistant
Tape Tensile Strength 25 lbs./in.
Tape Thickness 2.5 mil.
Tape Type Film
Temp. Range Up To 266°F
Thickness 1 mil.
Voltage Rating Not Rated
Width 2"
standard ASTM D1000, UL 510

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginTW

Product Details:

    • UV Resistance (No)

Product Variants

ProductModelColorTape ThicknessMax. VoltageTape ColorBreakdown VoltageTape Sub-typeTape Backing MaterialTape Adhesive MaterialPrice
3M 1318-1 0.25" x 72 yds Yellow Electrical Tape 1/4 x 72 Yard 1 Mil Yellow | AA6WWQ 15D060 3M 1318-1 0.25 x 72 yds YellowYellow1 mil.5500VYellow5000VAbrasion-ResistantPolyesterAcrylic€24.55
3M 1318-1 0.5" x 72 yds Yellow Electrical Tape 1/2 x 72 Yard 1 Mil Yellow | AA6WWR 15D061 3M 1318-1 0.5 x 72 yds YellowYellow1 mil.5500VYellow5000VAbrasion-ResistantPolyesterAcrylic€39.91
3M 1318-1 0.75" x 72 yds Yellow Electrical Tape 3/4 x 72 Yard 1 Mil Yellow | AA6WWT 15D062 3M 1318-1 0.75 x 72 yds YellowYellow1 mil.5500VYellow5000VAbrasion-ResistantPolyesterAcrylic€67.97
3M 1318-1 1" x 72 yds Yellow Electrical Tape 1 x 72 Yard 1 Mil Yellow | AA6WWU 15D063 3M 1318-1 1 x 72 yds YellowYellow1 mil.5500VYellow5000VAbrasion-ResistantPolyesterAcrylic€95.03
3M 1318-1 2" x 72 yds Yellow Electrical Tape 2 x 72 Yard 1 Mil Yellow | AA6WWV 15D064 3M 1318-1 2 x 72 yds YellowYellow1 mil.5500VYellow5000VAbrasion-ResistantPolyesterAcrylic€193.55
3M 1318-2 0.25" x 72 yds Yellow Electrical Tape 1/4 x 72 Yard 2 Mil Yellow | AA6WWW 15D065 3M 1318-2 0.25 x 72 yds YellowYellow2 mil.7000VYellow7000VAbrasion-ResistantPolyesterAcrylic€34.05
3M 1318-2 0.5" x 72 yds Yellow Electrical Tape 1/2 x 72 Yard 2 Mil Yellow | AA6WWX 15D066 3M 1318-2 0.5 x 72 yds YellowYellow2 mil.7000VYellow7000VAbrasion-ResistantPolyesterAcrylic€80.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3M 1350 2 x 72 yds Yellow Electrical Tape 2 x 72 Yard 1 Mil Yellow
€212.20 /unit