3M 3M 1350 1 x 72 yds Black Electrical Tape 1 Inch x 72 Yard 1 Mil Black

Item: AA6WXL
Model: 3M 1350 1 x 72 yds Black
Cross Ref: 15D079
15 In Stock

Ships within 2 days via

€94.91
5% off
€90.17/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Item Electrical Tape
Adhesion To Steel 30 oz./in.
Adhesive Acrylic
Adhesive Material Acrylic
Adhesive Properties Pressure Sensitive Adhesive
Breakdown Voltage 5000V
Breaking Strength 25 lbs./in.
Color Black
Color Family Black
Core Dia. 3"
Duct Tape Adhesive Acrylic
Elongation 100%
Imperial Tape Length 216 ft.
Imperial Tape Width 1"
Insulation Resistance 1 x 10^6 M Ohms
Length 72 yd.
Material Polyester
Max. Tape Performance Temp. 265°F
Max. Voltage 5500V
Metric Tape Length 65.84m
Metric Tape Width 25.4 mm
Min. Performance Temp. Not Rated
Performance Temp. Up To 266°F
Printed Message Unprinted
Product Form Continuous Roll
Self-extinguishing Yes
Series 1350F Series
Shape Continuous Roll
Specifications Met ASTM, UL
Standard Logo ul.png,astm.png
Tape Adhesive Format Single Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Backing Material Polyester
Tape Color Black
Tape Properties Flagging Resistant, Flame Retardant, Solvent Resistant
Tape Resistance Properties Flagging-Resistant, Flame-Resistant, Solvent-Resistant
Tape Sub-type Abrasion Resistant
Tape Tensile Strength 25 lbs./in.
Tape Thickness 2.5 mil.
Tape Type Film
Temp. Up To 266°F
Thickness 1 mil.
Voltage Not Rated
standard ASTM D1000, UL 510

Product Details

    • UV Resistance (No)

Shipping Information

Height 2.54
Length 11.43
Width 11.43
HS Code 3919102055
Country Of Origin TW
Weight 0.157500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.