Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 3/4-5-4516 Foam Tape 3/4in. x 5 Yard 62 Mil | AA6WVX 15D043

3M 3/4-5-4516 Foam Tape 3/4in. x 5 Yard 62 Mil

Item: AA6WVX Model: 3/4-5-4516Cross Ref: 15D043
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.00
5% off
€44.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Tape
Adhesion To Steel Not Rated
Adhesive Material Acrylic
Adhesive Strength Not Rated
Backing Material Foam , Vinyl Foam
Color Black
Color Family Black
Duct Tape Adhesive Acrylic
Foam Cell Type Closed
Length 5 yd.
Liner Included Yes
Liner Material Paper
Material Vinyl
Number Of Adhesive Sides 1
Performance Temp. -150°F to +250°F
Product Form Continuous Roll
Shape Continuous Roll
Thickness 62 mil.
Width 3/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)10.92
Ship width (cm)10.92
HS code3919102055
Country of OriginUS

Product Variants

ProductModelThicknessBacking MaterialAdhesion To SteelTape ColorAdhesive MaterialShapeColorLiner MaterialPkg. Qty.Price
3M 1/5/04 Foam Tape 1in. x 5 Yard 250 Mil | AA6WPZ 15C923 1/5/04250 mil.FoamNot RatedBlackAcrylicContinuous RollBlackPaper1€119.82
3M 1/5/08 Foam Tape 1in. x 5 Yard 125 Mil | AA6WQA 15C924 1/5/08125 mil.FoamNot RatedBlackAcrylicContinuous RollBlackPaper1€77.82
3M 1/5/16 Foam Tape 1in. x 5 Yard 62 Mil | AA6WQB 15C925 1/5/1662 mil.FoamNot RatedBlackAcrylicContinuous RollBlackPaper1€55.87
3M 3/4-5-4504 Foam Tape 3/4in. x 5 Yard 250 Mil | AA6WVV 15D041 3/4-5-4504250 mil.FoamNot RatedBlackAcrylicContinuous RollBlackPaper1€99.07
3M 3/4-5-4508 Foam Tape 3/4in. x 5 Yard 125 Mil | AA6WVW 15D042 3/4-5-4508125 mil.FoamNot RatedBlackAcrylicContinuous Roll-Paper1€60.06
3M 4504 Foam Tape, Acrylic Tape Adhesive, 1 Inch X 18 Yard, Continuous Roll, Black | CF2DEZ 54EN31 7100021952--Not RatedBlack-Continuous RollBlackPaper9€1,950.56
3M 4516 Foam Tape, Acrylic Tape Adhesive, 1 Inch X 36 Yard, Continuous Roll, Black | CF2DEY 54EN75 7100013428--Not RatedBlack-Continuous RollBlack-9€1,657.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3/4-5-4516 Foam Tape 3/4in. x 5 Yard 62 Mil
€47.00 /unit