3M 3/4-5-4504 Foam Tape 3/4in. x 5 Yard 250 Mil

Item: AA6WVV
Model: 3/4-5-4504
Cross Ref: 15D041
20 In Stock

Ships within 2 days via

€99.07
5% off
€94.12/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesion To Steel Not Rated
Adhesive Material Acrylic
Adhesive Strength Not Rated
Backing Material Foam , Vinyl Foam
Color Black
Color Family Black
Common Industry Assembly & Manufacturing, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse
Duct Tape Adhesive Acrylic
Environment Indoor And Outdoor
Foam Cell Type Closed
Imperial Tape Length 5 yd.
Imperial Tape Width 3/4"
Length 5 yd.
Liner Included Yes
Liner Material Paper
Material Vinyl
Max. Tape Performance Temp. 250°F
Metric Tape Length 4.6m
Metric Tape Width 19.1 mm
Min. Tape Performance Temp. 0°F
No. Of Adhesive Sides 1
Performance Temp. -150°F to +250°F
Product Form Continuous Roll
Series 4500 Series
Shape Continuous Roll
Surface Compatibility ABS, Acrylic, Glass, Metal, Wood
Tape Adhesive Format Single Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Vinyl Foam
Tape Color Black
Tape Elongation 200%
Tape Resistance Properties Uv Resistant
Tape Sub-type Sealing Foam Tape
Tape Tensile Strength 90 lbs./in.
Tape Thickness 1/4"
Tape Type Sealing Foam Tape & Tape Shapes
Thickness 250 mil.
Width 3/4"
standard ASTM C518, ASTM D1056, ASTM D149, ASTM D1667, ASTM D2240, ASTM D257, ASTM D3574, ASTM G21-70, FAR 25.853 B-3, FMVSS 302, UL 94HBF #E76581

Shipping Information

Height 2.03
Length 20.32
Width 20.32
HS Code 3919102055
Country Of Origin US
Weight 0.207000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.