Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 3/4-36-5498 Film Tape Ptfe Brown 3/4in x 36 Yard | AA6WVU 15D038

3M 3/4-36-5498 Film Tape Ptfe Brown 3/4Inch x 36 Yard

Item: AA6WVU Model: 3/4-36-5498Cross Ref: 15D038
In Stock

Get it by Friday, Jan 23

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€307.16
10% off
€276.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item PTFE Film Tape
Adhesion To Steel 48 oz./in.
Adhesive Rubber
Adhesive Material Silicone
Brand And Series 3M 5498
Color Brown
Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
Environment Indoor And Outdoor
Imperial Tape Length 36 yd.
Imperial Tape Width 3/4"
Imperial Tape Wxl 3/4" x 36 yd.
Length 36 yd.
Material Extruded Silicone Free PTFE
Maximum Tape Performance Temperature 300°F
Metric Tape Length 32.9m
Metric Tape Width 19.1 mm
Minimum Tape Performance Temperature 40°F
Number Of Adhesive Sides 1
Performance Temp. +40°F to +300°F
Product Form Continuous Roll
Series 5498 Series
Shape Continuous Roll
Specifications Met ASTM
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints
Tape Adhesive Format Single-Sided
Tape Adhesive Material Silicone
Tape Backing Construction Film
Tape Backing Material PTFE Film
Tape Color Tan
Tape Elongation 105%
Tape Resistance Properties Abrasion-Resistant
Tape Sub-type Silicone Free Ptfe Slick Surface Film Tape
Tape Tensile Strength 19 lbs./in.
Tape Thickness 4 mil.
Tape Type Ptfe & Silicone Slick Surface Tape
Temperature Range 40°F to 300°F
Thickness 4 mil.
Width 3/4"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)10.92
Ship width (cm)10.92
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape ColorTape ThicknessAdhesion To SteelColorAdhesive MaterialAdhesiveTape ElongationTape Backing MaterialPrice
3M 12-36-5481 Film Tape Skived Ptfe Gray 12 Inch x 36 Yard | AA6WMZ 15C872 12-36-5481---GraySiliconeSilicone--€11,192.39
3M 1-36-5480 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard | AA6WPF 15C905 1-36-5480---GraySiliconeSilicone--€414.26
3M 1-36-5481 Film Tape Skived Ptfe Gray 1 Inch x 36 Yard | AA6WPG 15C906 1-36-5481Gray0.17 mil.32 oz./in.GraySiliconeSilicone335%PTFE Film€946.39
3M 1-36-5491 Film Tape Extruded Ptfe Gray 1 Inch x 36 Yard | AA6WPH 15C907 1-36-5491Gray6.7 mil.35 oz./in.GraySiliconeSilicone200%PTFE Film€857.18
3M 2-36-5480 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard | AA6WRN 15C960 5480Gray3.7 mil.20 oz./in.GraySiliconeSilicone140%PTFE Film€758.84
3M 2-36-5481 Film Tape Skived Ptfe Gray 2 Inch x 36 Yard | AA6WRP 15C961 2-36-5481Gray6.8 mil.32 oz./in.GraySiliconeSilicone335%PTFE Film€1,755.22
3M 2-36-5498 Film Tape Extruded Ptfe Brown 2 Inch x 36 Yard | AA6WRR 15C963 2-36-5498Tan4 mil.48 oz./in.BrownSiliconeRubber105%PTFE Film€743.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3/4-36-5498 Film Tape Ptfe Brown 3/4Inch x 36 Yard
€307.16 /unit